We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
No Image Avaliable

LD25703 3P 175A POWER DISTRIBUTION BLOCK

Littelfuse

Quantity: Add to Cart

  • Model
    Vendor
    Littelfuse
    Catalog Number
    LD25703
    Manufacturer Number
    LD2570-3
    Category
    Fuses - Fuse Blocks, Fuse Holders
    Classification
    Fuse Blocks, Fuse Holders
    UNSPSC
    39121410 - Terminal blocks
    UPC/EAN/GTIN
    00079458014747
    Weight per unit
    N/A
    Description

    LD25703 3P 175A Power Distribution Block

    Standard; 600 V; 175 Ampere; 3 Pole; 1 Primary Openings Per Pole; 14 to 2/0 Awg Primary Opening Wire Size; 4 Secondary Openings Per Pole; 14 to 4 Awg Secondary Opening Wire Size; LPBC2-3, Clear Plexiglas[T] Cover; Temperature Rating 75 Deg C

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 48.80 (Each)
    Standard Package
    $ 1,171.20 (24 units)
    Stock
    Longview
    211
    All Stores
    211 (Location List)
    Links & Documents
    Images
     
    LD25703 - Large Image
     
    LD25703 - Small Image
    Specifications Sheets
     
    LD25703 - Specification Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00079458014747
    UPC
    079458014747
    Brand
    N/A
    Item Type
    Power Distribution Block
    Product Type
    Distribution and Splicer Block
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Industry
    Electrical
    Commodity Code
    6132
    Commodity Description
    Accy, Fusehldr & Fuseblk - Power BLKS & Distribution BLKS
    Noun
    *
    Long Description
    Distribution and Splicer Block, Standard; 600 V; 175 Ampere; 3 Pole; 1 Primary Openings Per Pole; 14 to 2/0 Awg Primary Opening Wire Size; 4 Secondary Openings Per Pole; 14 to 4 Awg Secondary Opening Wire Size; LPBC2-3, Clear Plexiglas[T] Cover
    Vendor Number
    079458
    Vendor Name
    Littelfuse Inc
    Vendor Short Name
    L-Fse
    Item Number
    01474
    Catalog Number
    LD2570-3
    MSDS Form Number
    *
    Image Location
    * Image
    Brand Name
    Powr-Bloks[T]
    Model
    2570
    Type
    Standard
    Voltage Rating
    600 V
    Current Rating
    175 Ampere
    Number of Poles
    3
    Number of Primary Openings per Pole
    1
    Primary Opening Wire Size
    14 to 2/0 Awg
    Number of Secondary Openings per Pole
    4
    Secondary Opening Wire Size
    14 to 4 Awg
    Cover Type
    LPBC2-3, Clear Plexiglas[T]
    Temperature Rating
    75 Deg C
    Connector Material
    Tin Plated Aluminum
    Housing Material
    Phenolic
    Size
    2.75 Inch L X 2.88 Inch W X 1.78 Inch H
    Approval
    Csa
    Additional Information
    Application Air Conditioning and Refrigeration System, Control Panel, Elevator System, Heating, Material Handling Equipment, Motor Control, Switchgear

    Large Image

    Small Image

    Attachments

    Manufacturer's Specification Sheet


    • 63133

      Power Distribution Block


    • LD2570-3

      Power Distribution Block

* All prices subject to change.

We Also Carry