No Image Avaliable

2094I GFCI REC 20A120V20A IVORY

Pass and Seymour

Quantity: Add to Cart

  • Model
    Vendor
    Pass and Seymour
    Catalog Number
    2094I
    Manufacturer Number
    Category
    Conduits - Stainless Steel
    Classification
    Commercial Gfci Devices
    Weight per unit
    0.3800 (lbs/each)
    Description

    2094I Gfci Rec 20A120V20A Ivory

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 13.50 (Each)
    Standard Package
    $ 135.00 (10 units)
    Stock
    Houston RDC
    1
    All Stores
    1 (Location List)
    Links & Documents
    Images
     
     
    2094I - Large Image
     
    2094I - Small Image
    Specifications Sheets
     
     
    2094I - Specification Sheet
    Attachments
     
     
    2094I - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    N/A
    UPC
    N/A
    Brand
    N/A
    Item Type
    N/A
    Product Type
    N/A
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Voltage Rating
    125 Vac At 60 HZ
    Number of Poles
    2
    Current Rating
    20 Ampere
    Model
    2094
    Catalog Number
    2094-I
    Item Number
    29107
    Number of Wires
    3
    Configuration
    5-20R
    Commodity Code
    5120
    Vendor Number
    785007
    Wiring
    Back, Side
    Directory
    Cis
    Additional Information
    Class A Rated Receptacle; Red Lamp; Trip Time 0.025 Sec; With Matching Nylon Wall Plate
    Commerce Sector
    Construction Materials
    Type
    Duplex With Led Indicator Light
    Industry
    Electrical
    Commodity Description
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Prot
    Material
    High Impact Resistant Thermoplastic/Nylon
    Color
    Ivory
    Brand Name
    Legrand[R]
    Vendor Short Name
    P&S
    Vendor Name
    Pass & Seymour Inc Wiring Devices & Accessories
    Long Description
    Receptacle, Duplex With Led Indicator Light; 5-20R; 2 Pole; 3 Wire; 125 Vac At 60 HZ; 20 Ampere; High Impact Resistant Thermoplastic/Nylon; Ivory; Back, Side Wiring; Specification Grade; Approval Ul 498, Ul 943, Ul (Canada and Us), Cul C22.2
    Grade
    Specification
    Approval
    Ul 498, Ul 943, Ul (Canada and Us), Cul C22.2
  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Houston RDC 1 $ 8.00 Add to Cart

* All prices subject to change.

We Also Carry