CR20BK - Recep Dup 20A/125V Side Wire BN

Legrand-Pass & Seymour

  • $2.89 (Each)
  • $2.89 (Each)

  • $28.90 (Per 10)

  • $289.00 (Per 100)
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
CR20BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20BK
Description
Recep Dup 20A/125V Side Wire BN
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119107 / 0785007119107 / 00785007119107
Weight per unit
0.1962 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.89 (Each)
Carton
$28.90 (Per 10)
Standard Packaging
$289.00 (Per 100)
Resources
Images
 
 
CR20BK - Large Image
 
CR20BK - Large Image
 
CR20BK - Video
Attachments
 
 
CR20BK - Specification Sheet
Other Links
 
 
CR20BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Poles
Double Pole
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Short Description
20 A, 125 V, Duplex Receptacle, Black, Thermoplastic
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Black, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Black
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Description
RECEP DUP 20A/125V SIDE WIRE BN
extra long description
P&S CR20BK RECEP DUP 20A/125V SIDE
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
package quantity
10 CT;100 PK
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR20BK
GTIN
00785007119107
UPC
785007119107
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.1962
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat