TP264W - Trademaster Plate 4G 4 Decor W

Legrand-Pass & Seymour

  • $2.38 (Each)
  • $2.38 (Each)

  • $23.85 (Per 10)

  • $238.46 (Per 100)

Availability: In Stock Locally
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
TP264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP264W
Description
Trademaster Plate 4G 4 Decor W
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.12003 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275674 / 00785007275674
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.38 (Each)
Carton
$23.85 (Per 10)
Standard Packaging
$238.46 (Per 100)
Resources
Attachments
 
 
TP264W - Specification Sheet
Other Links
 
 
TP264W - Other
 
TP264W - Other
 
TP264W - Other
Brochures
 
 
TP264W - Brochure
Images
 
 
TP264W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 4 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.12003 lb
Features
Trademaster Plate 4gang 4 Decorator White
Short Description
4 Gang, Wall Mount, Wall Plate, White, Toggle
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 4G 4 DECOR W
extra long description
P&S TP264W TRADEMASTER PLATE 4G 4 D
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Wall Plate Type
Outlet, Dimmer/Switch
cutout
Decorator
Manufacturer Information
Manufacturers Part Number
TP264W
Brand
WATTSTOPPER
GTIN
00785007275674
UPC
785007275674
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.12003 lb
Weight per each
0.1329
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat