TP7LA - Trademaster PLT 1G 1 Sgle Recept La

Legrand-Pass & Seymour

  • $0.87 (Each)
  • $0.87 (Each)

  • $17.33 (Per 20)

  • $86.65 (Per 100)

  • $173.30 (Per 200)
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
TP7LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP7LA
Description
Trademaster PLT 1G 1 Sgle Recept La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Light Almond, 0.05924 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274462 / 0785007274462 / 00785007274462
Weight per unit
0.0595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$17.33 (Per 20)
Standard Packaging
$173.30 (Per 200)
Resources
Images
 
 
TP7LA - Large Image
Attachments
 
 
TP7LA - Specification Sheet
Other Links
 
 
TP7LA - Other
 
TP7LA - Other
 
TP7LA - Other
Brochures
 
 
TP7LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Light Almond, 0.05924 lb
Features
Trademaster Plate 1gang 1 Single Receptacle Light Almond
Short Description
1 Gang, Tele, Wall Plate, Light Almond
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLT 1G 1 SGLE RECEPT LA
extra long description
P&S TP7LA TRADEMASTER PLT 1G 1 SGLE
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Mounting Type
Wall Mount
Wall Plate Type
Single Outlet
cutout
Single Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP7LA
GTIN
00785007274462
UPC
785007274462
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05924 lb
Weight per each
0.0595
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat