312ELL45 - 3-1/2" SCH40 45D PVC Elbow

PVC & Accessories

  • $27.60 (Each)
  • $27.60 (Each)

  • $137.99 (Per 5)

  • $2,759.78 (Per 100)
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
312ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
UA7AM
Description
3-1/2" SCH40 45D PVC Elbow
3-1/2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518308 / 00088700518308
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.60 (Each)
Carton
$27.60 (Each)
Standard Packaging
$137.99 (Per 5)
Resources
Images
 
 
312ELL45 - Small Image
 
312ELL45 - Large Image
Other Links
 
 
312ELL45 - Other
 
312ELL45 - Other
 
312ELL45 - Other
Attachments
 
 
312ELL45 - Specification Sheet
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
3-1/2" PVC 45 DEGREE ELBOW
extra long description
CTX 5133771 3 1/2 UL40 45 BND STD R
Product Type
3 1/2 UL40 45 BND STD R
Features
CANTEX 5133771 is a 3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
Long Description
3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Manufacturers Part Number
UA7AM
Brand
PVC & Accessories
GTIN
00088700518308
UPC
088700518308
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
3
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat