No Image Avaliable

FP3011BLACK50 1"X50'BLK THNWL HEAT SHRINK

Minnesota Mining (3M)

Quantity: Add to Cart

  • Model
    Vendor
    Minnesota Mining (3M)
    Catalog Number
    FP3011BLACK50
    Manufacturer Number
    FP301-1-50FT-BLACK-SPOOL
    Category
    Connecting Materials - Heat Shrink
    Classification
    Heat Shrink
    UNSPSC
    39121700 - Electrical hardware and supplies
    UPC/EAN/GTIN
    00051135355985
    Weight per unit
    0.0400 (lbs/each)
    Description

    FP3011BLACK50 1"X50'BLK THNWL Heat Shrink

    Heat Type; Flexible Polyolefin Material; Black Color; 50 FT; 1 Inch Min. Expanded Diameter; 0.5 Inch Max. Recovered Diameter; Ul, Csa Approval; 600 V Voltage Rating; 0.035 Inch Thickness; -55 to 135 Deg C Temperature Rating; 2:1 Shrink Ratio

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 1.67 (Each)
    Standard Package
    $ 83.69 (50 units)
    Stock
    Uvalde
    188
    San Antonio RDC
    150
    All Stores
    338 (Location List)
    Links & Documents
    Images
     
     
    FP3011BLACK50 - Large Image
     
    FP3011BLACK50 - Small Image
    Specifications Sheets
     
     
    FP3011BLACK50 - Specification Sheet
    MSDS Sheets
     
     
    FP3011BLACK50 - MSDS Sheet
  • Additional Specifications
    EAN
    N/A
    GTIN
    00051135355985
    UPC
    051135355985
    Brand
    N/A
    Item Type
    Individual Cable Tubing
    Product Type
    Heat Shrink Tubing
    Temperature Rating
    -55 to 135 Deg C
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Thickness
    0.035 Inch
    Maximum Recovered Diameter
    0.5 Inch
    Vendor Number
    051135
    Cable Size
    1 Inch
    Minimum Expanded Diameter
    1 Inch
    Temperature Rating
    131 to 275 Deg F
    Shrink Ratio
    2:1
    Shrink Ratio
    2:1
    Shrink Temperature
    212 Deg F
    Shrink Temperature
    212 Deg F
    Item Number
    35598
    Vendor Short Name
    3M
    Vendor Name
    3M Electrical Market Heat Shrink Products
    Brand Name
    3M[T]
    Length
    50 FT
    Length
    50 FT
    Vendor Number
    51135
    Voltage Rating
    600 V
    Commodity Code
    64340
    Color
    Black
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Approval
    Csa
    Industry
    Electrical
    Industry
    Elx
    Material
    Flexible Polyolefin
    Model
    FP-301
    Model
    FP-301
    Catalog Number
    FP-301-1-Black-50FT
    Catalog Number
    FP301-1-50-Black-Spool
    Type
    Heat
    Type
    Heat
    Commodity Description
    Insulating Materials
    Commodity Description
    Markers & Marking Tapes - Insulating Materials
    Additional Information
    Size 1 Inch; Packaging Type Spool
    Additional Information
    Standard Package 150 FT Per Case
    Wall Type
    Thin
    Noun
    Tubing
    Image Location
    Tubing Image
    Long Description
    Tubing, Heat; Black Color; 600 V Voltage Rating; Thin Wall; Shrink Temperature 212 Deg F; Flexible Polyolefin Material; Shrink Ratio 2:1; Minimum Expanded Diameter 1 Inch; Maximum Recovered Diameter 0.5 Inch; Length 50 FT Length; Thickness 0.035 Inch
    Long Description
    Tubing, Heat; Black; 600 V; Cable Size 1 Inch; Thin Wall; Shrink Temperature 212 Deg F; Flexible Polyolefin; Shrink Ratio 2:1; Minimum Expanded Diameter 1 Inch; Maximum Recovered Diameter 0.5 Inch; Length 50 FT; Temperature Rating 131 to 275 Deg F
    Approval
    Ul, Csa

    • F2211IN BK007

      Individual Cable Tubing


    • FP301-1-50FT-BLACK-SPOOL

      Individual Cable Tubing

* All prices subject to change.