HTZ2 - 3/4" Hub

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HTZ2
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
HTZ2
Description
3/4" Hub
Zinc Hub With Insulated Throat Hub Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
042269495500 / 5415022493269 / 00042269495500
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HTZ2 - Small Image
 
HTZ2 - Large Image
Attachments
 
 
HTZ2 - Specification Sheet
Other Links
 
 
HTZ2 - Other
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
ABB HTZ2 3/4inch ZINC HUB
Product Type
3/4INCH Zinc Hub
Description
3/4" HUB
Long Description
Zinc Hub with Insulated Throat Hub Size 3/4 Inch
Special Features
Chase Design Provides Maximum Space for Wiring In The Box, Locking Nipple Sits Flush In The Enclosure
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
HTZ2
GTIN
00042269495500
UPC
042269495500
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Chase Conduit Hubs
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Hubs Provide Raintight Connections Between Junction Boxes or Between a Junction Box and Conduit System While Maintaining Ground Continuity
standard
UL E28720, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat