Add More Items
View All Quick Selects
Below you can add an image for 'American Fittings Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.25 In Length, 1.75 In Diameter, 0.406 In Thread Length, 8 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$210.01
Per 100
1/2" .125-.650 Cord Grip Connector Kit Steel Usa
Nacogdoches Availability: In Stock
$478.00
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 8/100 LB/Ea
$263.98
3/4" Steel Straps - Emt - 1 Hole Usa
$16.67
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
$604.00
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 0.12 LB/Ea
$349.98
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.563 In Length, 1.813 In Diameter, 0.406 In Thread Length, 12 LB/100
$286.04
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 2 In Length, 1.563 In Diameter, 13/100 LB/Ea
$368.02
1/2" Steel Straps - Rigid - 1 Hole Usa
$33.00
1/2" Steel Straps - Emt - 1 Hole Usa
$16.01
1" Steel Straps - Emt - 1 Hole Usa
$38.01
Liquid Tight Connector, 1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.34 In Length, 1.19 In Diameter, 0.63 In Thread Size, Threaded Connection, 13 LB/100
$304.99
Liquid Tight Connector, 3/4 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.43 In Length, 1.43 In Diameter, 0.63 In Thread Size, Threaded Connection, 18 LB/100
$414.86
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 2 In Diameter, 0.406 In Thread Length, 19 LB/100
$475.98
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 9/100 LB/Ea
$621.05
3/4" Steel Straps - Rigid - 1 Hole Usa
$57.00
1" Emt Steel Compression Conn.W/Insul Throat Usa
$554.00
3/4" 3/4 X 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
$1.58
Each
1" .375-.750 Cord Grip Connector Kit Steel Usa
$998.00
1/2" Flex Conn.Steel W/Insul Throat Usa
$282.01
20
Popularity
Default