Add More Items
View All Quick Selects
Below you can add an image for 'Fluorescent Highbay, Lowbay & Industrial Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2'X4'6-54W T5HO W/5000K Lamps
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$247.33
Each
W/Lamps/Uplight, High Temp Ballast, 5000K Lamps
$203.92
Lith C296T8 MV T8 General Purpose S
$97.08
Fluorescent Lamp, Industrial Application, T5 Bulb Shape, 2-15/32 In;63 MM Height, 54 W Lamp Wattage, 19-17/32 In;496 MM Length, 6 - Lamps, 34 PL Package Quantity, Exceptional Color Rendering;High System Efficacy;Instant On/Instant Re-Strike;Long Lamp Life Special Features, Cul Listed;Ul Listed, 15.48 LB Weight
$343.26
Fluorescent Lamp, 1 CT Package Quantity
$227.08
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 54 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 16.86 LB
$445.19
Fluorescent Lamp, T5 Bulb Shape, 16-3/4 In Length, 4-5/16 In Height, 277 V, 54 W, Programmed, 6 Lamps, Steel Housing Material, High Bay Mount, 21.5 LB/Ea
Nacogdoches Availability: In Stock
$239.20
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
$102.40
Strip Light, T8 Bulb Shape, 48 In Length, 4-3/8 In Width, 2-1/8 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 2 Lamps, Steel Housing Material, Enamel, Surface Mount, 6.199 LB/Ea
$66.54
Fluorescent Lamp, T5 Bulb Shape, 48-1/16 In Length, 2-3/8 In Width, 18-1/8 In Height, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Pendant;Suspended, 19 LB/Ea
$256.62
Fluorescent Lamp, T5 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 54 W, High Ambient Ballast, Programmed, 6 Lamps, High Bay Mount, 17.5 LB/Ea
$402.27
Fluorescent Lamp, T5 Bulb Shape, 48-1/8 In Length, 2-3/8 In Width, 18-1/8 In Height, 120 to 277 V, 54 W, Electronic Ballast, Programmed, White, 6 Lamps, Baked Enamel, Suspended, 15 LB/Ea
$344.40
Rab Rbay 6 X 32W T8 Linear FL High Bay With Y Hook White
$152.55
Fluorescent Lamp, T8 Bulb Shape, 6 - Lamps, 22 LB/Ea Weight
$148.80
Fluorescent Lamp, T8 Bulb Shape, 19-17/32 In Length, 2-15/32 In Height, 120/277 V Ac, 32 W, Universal Electronic Ballast, 6 Lamps, High Bay Mount, 15.48 LB
$193.23
2X4 6 Lamp Fbay 32W T8 W/Lamps
$267.60
2X4 F-Bay W/6 32W T8 Lamps
$219.67
Lith C296 General Purpose Strip, TW
$67.58
The I-Beam® Ibz Fluorescent High Bay Is Ideal For New Construction and Renovation Projects. It Is A One-For-One Replacement Of Common Metal Halide High Bay Systems In Applications Including Manufacturing, Warehousing, Commercial and Industrial Facilities At Mounting Heights From 15 to 40-Feet
$289.70
Lith Ibz 654 GEB10PS90 I-Beam Fluor
$228.29
20
Popularity
Default