We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

Narrow Your Results

Misc. - Tools


 

Select All Add Selected to...
Sort By:
Your Inventory:
  • 55985 - QT 633L PVC Cement - Rectorseal
    View Larger

    55985 - Rectorseal

    QT Med PVC 633L Solv CMNT

    • MFR Part #: 55985
    • Nacogdoches Availability: 119 Each
    • Total Availability: 7,511 Each
    • Manufacturer: Rectorseal
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($176.16) ·

    Book Price
    $14.68
    Per Each

  • 66335 - 7 X 7 X 1/8" Putty Pads-Fire Rated - Rectorseal
    View Larger

    66335 - Rectorseal

    7X7X1/8 Putty Pad

    • MFR Part #: 66335
    • Nacogdoches Availability: 300 Each
    • Total Availability: 2,699 Each
    • Manufacturer: Rectorseal
    • Find: Similar Items
    • Pkg Sizes: 20 Each ($120.60) ·

    Book Price
    $6.03
    Per Each

  • 18412 - 16OZ Zinc-It Instant Cold Galvanize - CRC Industries, Inc.
    View Larger

    18412 - CRC Industries, Inc.

    Corrosion Type; Gray Color; Thread, Exposed Edge, Fastener, Conduit, Strapping, Weld, Fencing, Railing, Grate, Electrical Pole, Breaker Panel Housing, Rain Spout, Sign, Door, Trailer, Waste Container, Catwalk, Guard Rail Application; Aerosol, Bottle Container Type; 13 Ounce Container Size; 15 to 30 Minute Drying Time; Zinc-It[R] Brand; Overall Dimension 2.63 Inch Width X 2.63 Inch Depth X 7.75 Inch Height; Applicable Standard Mil-P-21035B, Mil-P-26915, Mil-P-46105

    • MFR Part #: 18412
    • Nacogdoches Availability: 5 Each
    • Total Availability: 1,905 Each
    • Manufacturer: CRC Industries, Inc.
    • Find: Similar Items
    • Pkg Sizes: 6 Each ($69.90) · 12 Each ($139.80) ·

    Book Price
    $11.65
    Per Each

  • CTB8 - Oxide Inhibitor - 8 Oz. - Thomas & Betts
    View Larger

    CTB8 - Thomas & Betts

    Contax Oxide Inhibiting Compound. Packed In 8 Oz. Plastic Bottles.

    • MFR Part #: CTB8
    • Nacogdoches Availability: 40 Each
    • Total Availability: 2,377 Each
    • Manufacturer: Thomas & Betts
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($172.20) ·

    Book Price
    $1,434.99
    Per 100 Each

  • 31388 - Clarglid, 1-Quart Squz Bottl - Ideal
    View Larger

    31388 - Ideal

    Clearglide Lubricant, Size: 1 QT, Container: Squeeze Bottle, Specific Gravity: 1.09, Plastic Safe: Yes, Slight Odor, Voc: 17.4 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 98 PCT, Percent Solid By Weight: Approximately 5 PCT, Clear, Colorless Gel, 7 - 8 PH, Solubility In Water: Infinite, Storage Temperature: 32 - 180 Deg F, Ul Listed, For Wire Pulling

    • MFR Part #: 31-388
    • Nacogdoches Availability: 23 Each
    • Total Availability: 1,735 Each
    • Manufacturer: Ideal
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($149.16) ·

    Book Price
    $12.43
    Per Each

  • 14055 - 8OZ Pressurized Tube RTV Silicone Sealant - Clear - CRC Industries, Inc.
    View Larger

    14055 - CRC Industries, Inc.

    RTV Silicone Type; Clear Color; Mil-A-46106, TT-S-00230C, TT-S-001543A, Fda 21 CFR-175.105 Applicable Standard; Bonding, Protection and Waterproofing In Hvac, Electrical, Construction, Metal Working, Filling Gaps Between Mating Part, Gearbox, Pump, Motor and General Gasket Sealing Application; -76 to 400 Deg F Temperature Rating; Tube Container Type; 8 Ounce Container Capacity; 24 Hour (Full Cure Time) Setting Time; Physical State Paste; Odor Acetic Acid; Boiling Point 680 Deg F; Flash Point 135 Deg C; Spe

    • MFR Part #: 14055
    • Nacogdoches Availability: 39 Each
    • Total Availability: 1,956 Each
    • Manufacturer: CRC Industries, Inc.
    • Find: Similar Items
    • Pkg Sizes: 6 Each ($124.44) · 12 Each ($248.88) ·

    Book Price
    $20.74
    Per Each

  • 81880 - Duct Seal Compound - Rectorseal
    View Larger

    81880 - Rectorseal

    1PD Duct Seal Compound

    • MFR Part #: 81880
    • Nacogdoches Availability: 79 Each
    • Total Availability: 109 Each
    • Manufacturer: Rectorseal
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($38.30) ·

    Book Price
    $3.83
    Per Each

  • MD2 - 1/4 X 4 Masonry Bit - L.H. Dottie CO.
    View Larger

    MD2 - L.H. Dottie CO.

    Percussion/Rotary Type; Tungsten Carbide Tipped Material; Black Oxide Coated Finish; 4 Inch Overall Length; SDS Shank Type; 1/4 Inch Shank Size; 3 Flute(S); Slow Spiral Flute Type; 1/4 Inch Drill Size; Application Brick, Concrete, Tile, Slate and Cinder Block; PC 6320 Model

    • MFR Part #: MD2
    • Nacogdoches Availability: 4 Each
    • Total Availability: 577 Each
    • Manufacturer: L.H. Dottie CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($2.32) ·

    Book Price
    $2.32
    Per Each

  • 02016 - 16OZ CO Contact Clenr Advanced Technology Formula - CRC Industries, Inc.
    View Larger

    02016 - CRC Industries, Inc.

    Clear Color; Electrical Connector, Printed Circuit Board, Relay, Switch, Scale, Timer, Sensitive Electrical and Electronic Equipment Application; Bottle Container Type; 16 Ounce Container Capacity; 2016 MSDS Number; HFC, HFC-134A Propellant Composition; Aerosol, Liquid Cleaner Type; CO[R] Brand; Rohs Compliant; Unit Dimension 2.63 Inch Width X 2.63 Inch Depth X 7.75 Inch Height; Cleaning Strength 10 Kilobyte; Dielectric Strength 27600 Volt; Net Fill 14 Ounce; Applicable Standard NSF K2, Iso 9001

    • MFR Part #: 02016
    • Nacogdoches Availability: 9 Each
    • Total Availability: 64 Each
    • Manufacturer: CRC Industries, Inc.
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($620.40) ·

    Book Price
    $51.70
    Per Each

  • 03040 - 10OZ Silicone FG - CRC Industries, Inc.
    View Larger

    03040 - CRC Industries, Inc.

    Clear, Water White Color; Food Processing and Handling Equipment, Chute, Guide, Rail, Conveyor, Bottling Machinery, Slicer, Oven, Freezer, Knife, Saw, Coin Mechanism, Linkage, Lock, Pulley, Timer, Rubber Seal, Tool, Vending Machine and Ceramic Insulator Application; 400 Deg F Temperature Rating; Aerosol Can Container Type; 16 Ounce Container Size; 0 Deg F Flash Point; 0.666 Gravity; Rohs Compliant; Physical State Liquid; Odor Mild Solvent; Base Silicone; Film Type Dry; Applicable Standard NSF H1, Fda

    • MFR Part #: 03040
    • Nacogdoches Availability: 75 Each
    • Total Availability: 211 Each
    • Manufacturer: CRC Industries, Inc.
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($109.32) ·

    Book Price
    $9.11
    Per Each

  • 6017INS - Insl 316"Cabinet-7"SCRWDRVR - Klein Tools
    View Larger

    6017INS - Klein Tools

    Insulated 3/16'' Cabinet - 7'' Screwdriver, 1000V Rated For Safety

    • MFR Part #: 601-7-INS
    • Nacogdoches Availability: 2 Each
    • Total Availability: 16 Each
    • Manufacturer: Klein Tools
    • Find: Similar Items
    • Pkg Sizes: 6 Each ($141.84) ·

    Book Price
    $23.64
    Per Each

  • C24 - Four-Way Crimp Tool - Ideal
    View Larger

    C24 - Ideal

    Buchanan 4-Way Crimp Application Tool, For 2006S, 2008S, 2011S, and Terminal Lugs

    • MFR Part #: C24
    • Nacogdoches Availability: 2 Each
    • Total Availability: 67 Each
    • Manufacturer: Ideal
    • Find: Similar Items
    • Pkg Sizes: 25 Each ($2,392.50) ·

    Book Price
    $95.70
    Per Each

  • STL8 - 8-Oz Can Thread Lub - Cooper Crouse-Hinds
    View Larger

    STL8 - Cooper Crouse-Hinds

    Screw Thread Application; -20 to 300 Deg F Temperature Rating; Can Container Type; 8 Ounce Container Size; Lithium Base; Cooper Crouse-Hinds Brand; Overall Dimension 2.5 Inch Length X 2.5 Inch Width X 4.5 Inch Height; STL Model

    • MFR Part #: STL8
    • Nacogdoches Availability: 3 Each
    • Total Availability: 599 Each
    • Manufacturer: Cooper Crouse-Hinds
    • Find: Similar Items
    • Pkg Sizes: 5 Each ($251.45) ·

    Book Price
    $50.29
    Per Each

  • 30024 - Noalox (.5 Oz. Tube) - Ideal
    View Larger

    30024 - Ideal

    Noalox Anti-Oxidant Compound, Specific Gravity: 1.04, Flash Point: 310 Deg F, 0.5 Oz Tube, Film Type: Petroleum-Based Mixture, Ul Listed, For Use With Pressure-Type Wire Connectors Including Lugs, Taps, Service Entrances and Split Bolts

    • MFR Part #: 30-024
    • Nacogdoches Availability: 23 Each
    • Total Availability: 199 Each
    • Manufacturer: Ideal
    • Find: Similar Items
    • Pkg Sizes: 25 Each ($130.25) · 5 Each ($26.05) ·

    Book Price
    $5.21
    Per Each

  • 44151 - PKT-Sized KNF Sharpener - Klein Tools
    View Larger

    44151 - Klein Tools

    Pocket-Sized Knife Sharpener, A Rugged, Versatile Sharpener Featuring Fine Craftsmanship and Unique Design

    • MFR Part #: 44151
    • Nacogdoches Availability: 2 Each
    • Total Availability: 45 Each
    • Manufacturer: Klein Tools
    • Find: Similar Items
    • Pkg Sizes: 6 Each ($138.60) ·

    Book Price
    $23.10
    Per Each

  • CP25WB+ - Fire Barrier Caulk 10.1 FL Oz Cartridge - Minnesota Mining (3M)
    View Larger

    CP25WB+ - Minnesota Mining (3M)

    Elastomeric Latex Type; Red Color; Metallic Pipe, Plastic Pipe (Excluding CPVC), Conduit, Power and Communication Cable, Cable Tray, Busway, Combo, Insulated Pipe and Hvac Duct Penetration Application; -20 to 180 Deg F Temperature Rating; Astm E814 (Ul 1479), Astm E 1966 (Ul 2079) Material Specification; Tube Container Type; 10.1 Ounce Container Capacity; 10 to 15 Minute Setting Time; 3M Brand; Tensile Strength 85 Psi; Approval Ul 1479, Ul (Canada), FM; CP-25WB Model

    • MFR Part #: CP-25WB+
    • Nacogdoches Availability: 9 Each
    • Total Availability: 2,129 Each
    • Manufacturer: Minnesota Mining (3M)
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($271.44) ·

    Book Price
    $22.62
    Per Each

  • 02085 - 6OZ Pressurized Tube Di-Electric Grease Non-Curing - CRC Industries, Inc.
    View Larger

    02085 - CRC Industries, Inc.

    Silicone Type; Opaque White Color; Electrical Panel, Outdoor Lighting, Scoreboard, Traffic Light, High Voltage Pole, Transformer, Disconnect, Switching Mechanism, Electrical Contact, Spark Plug, Battery Terminal, Fastener, O-Ring, Rubber and Plastic Part Application; -70 to 400 Deg F Temperature Rating; Pressurized Tube With Select-A-Bead Nozzle Container Type; 3.3 Ounce Container Size; Nlgi 2 Nlgi Number; Rohs Compliant; Unit Package 6 Ounce; Base Type Silicone; Odor Mild; Dielectric Strength Greater Than

    • MFR Part #: 02085
    • Nacogdoches Availability: 18 Each
    • Total Availability: 137 Each
    • Manufacturer: CRC Industries, Inc.
    • Find: Similar Items
    • Pkg Sizes: 12 Each ($238.08) ·

    Book Price
    $19.84
    Per Each

  • 31316 - Foam Carrier, 1/2" - Ideal
    View Larger

    31316 - Ideal

    Foam Carrier, Conduit Size: 1/2 In, Package: 1/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

    • MFR Part #: 31-316
    • Nacogdoches Availability: 1 Each
    • Total Availability: 78 Each
    • Manufacturer: Ideal
    • Find: Similar Items
    • Pkg Sizes: 10 Each ($56.70) ·

    Book Price
    $5.67
    Per Each

  • 31322 - Foam Carrier, 2-1/2" - Ideal
    View Larger

    31322 - Ideal

    Foam Carrier, Conduit Size: 2-1/2 In, Package: 1/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System

    • MFR Part #: 31-322
    • Nacogdoches Availability: 2 Each
    • Total Availability: 75 Each
    • Manufacturer: Ideal
    • Find: Similar Items
    • Pkg Sizes: 5 Each ($90.20) ·

    Book Price
    $18.04
    Per Each

  • 55415814 - 8"Tote - Klein Tools
    View Larger

    55415814 - Klein Tools

    Tradesman Pro™ 8'' Tote, Large Zipper Pocket to Secure Small Parts and Tools

    • MFR Part #: 55415814
    • Nacogdoches Availability: 1 Each
    • Total Availability: 33 Each
    • Manufacturer: Klein Tools
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($78.99) ·

    Book Price
    $78.99
    Per Each