We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply

Narrow Your Results

Misc. - Motors

Loading Icon

 

Add Selected to...
Sort By:
Your Inventory:
  • BC154 - 1HP 120V/2HP 220V N4X SCR CTRL - Baldor Electric CO.
    View Larger

    BC154 - Baldor Electric CO.

    Reversible Control, Washdown Duty Type; 1 Phase(S); Ul, Cul, Ce Approval; 115/230 Volt Ac 50/60 Hertz Voltage Rating; Nema 4X, IP65 Enclosure; 15 Amp (Ac Load), 10.2 Amp (DC Load) Current Rating; 1/50 to 1 HP At 115 Volt Ac, 1/25 to 2 HP At 230 Volt Ac Power Rating HP; DC Armature Voltage 90/180 Volt DC; Shunt Field Power Supply 50/100, 100/200 Volt DC; Field Current 1 Amp; Temperature Rating 0 to 40 Deg C

    • MFR Part #: BC154
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($523.33) ·

    Book Price
    $523.33
    Per Each

  • CEM3615T - 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3642M, Tefc, F1 - Baldor Electric CO.
    View Larger

    CEM3615T - Baldor Electric CO.

    60 Hertz Frequency Rating; Ul, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; C-Face, Foot Mounting; 5 HP Power Rating; 1750 RPM Speed Rating; Tefc, IP54 Enclosure Type; Steel Frame Material; F Insulation Class; 6.7 Amp Motor Fla; 89.5 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.15 Service Factor; 182TC Nema Frame Size; 6 to 60 Hertz Constant Torque Speed Range; Super-E[R], Nema Premium[R] Brand; Over

    • MFR Part #: CEM3615T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,031.96) ·

    Book Price
    $1,031.96
    Per Each

  • CEM3710T - 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3738M, Tefc - Baldor Electric CO.

    CEM3710T - Baldor Electric CO.

    60 Hertz Frequency Rating; Ul, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; C-Face, Foot Mounting; 7.5 HP Power Rating; 1770 RPM Speed Rating; Tefc, IP54 Enclosure Type; Steel Frame Material; F Insulation Class; 9.5 Amp Motor Fla; 91.7 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.15 Service Factor; 215TC Nema Frame Size; 6 to 60 Hertz Constant Torque Speed Range; Super-E[R], Nema Premium[R] Brand; Ro

    • MFR Part #: CEM3710T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,520.33) ·

    Book Price
    $1,520.33
    Per Each

  • CEWDM3558T - 2HP, 1755RPM, 3PH, 60HZ, 145TC, 3530M, Tefc, F1 - Baldor Electric CO.
    View Larger

    CEWDM3558T - Baldor Electric CO.

    Washdown Duty Motor

    • MFR Part #: CEWDM3558T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,043.42) ·

    Book Price
    $1,043.42
    Per Each

  • CWDM3546T - 1HP 1740RPM 3PH 143TC Tenv F1 - Baldor Electric CO.
    View Larger

    CWDM3546T - Baldor Electric CO.

    Washdown Duty Motor

    • MFR Part #: CWDM3546T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($914.48) ·

    Book Price
    $914.48
    Per Each

  • EL3504 - .5HP, 1745RPM, 1PH, 60HZ, 56, 3424LC, Tefc, F1 - Baldor Electric CO.
    View Larger

    EL3504 - Baldor Electric CO.

    60 Hertz Frequency Rating; Ul, Csa Approval; Air Handling, Material Handling, Machine Tool, Conveyor, Pump, Fan, General Purpose Application; 115/230 Volt Ac 1-Phase Voltage Rating; Foot Mounting; 0.5 HP Power Rating; 1745 RPM Speed Rating; Tefc, IP54 Enclosure Type; Steel Frame Material; F Insulation Class; 2.3 Amp Motor Fla; 78.5 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.25 Service Factor; 56 Nema Frame Size; Rohs Compliant; Overall Length 11.97 Inch; Shaft Diameter 0.625 Inch; Motor Type 3424LC;

    • MFR Part #: EL3504
    • Nacogdoches Availability: 0 Each
    • Total Availability: 2 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($560.52) ·

    Book Price
    $560.52
    Per Each

  • EM3558T - 2HP, 1755RPM, 3PH, 60HZ, 145T, 3530M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM3558T - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 2 HP; 208 to 230/460 V; Motor Fla 2.7 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 86.5 Percent; Nema Frame Size 145T; Insulation Class F; Foot Mounting; Weight 49 LB; Application Inverter Drive

    • MFR Part #: EM3558T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($682.76) ·

    Book Price
    $682.76
    Per Each

  • EM3615T - 5HP, 1750RPM, 3PH, 60HZ, 184T, 3642M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM3615T - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 5 HP; 230/460 V; Motor Fla 6.5 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 90.2 Percent; Nema Frame Size 143T; Insulation Class F; Foot Mounting; Weight 95 LB; Application Inverter Drive

    • MFR Part #: EM3615T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($773.47) ·

    Book Price
    $773.47
    Per Each

  • M3538 - .5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, Tefc, F1 - Baldor Electric CO.
    View Larger

    M3538 - Baldor Electric CO.

    60 Hertz Frequency Rating; Ul, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; Foot Mounting; 0.5 HP Power Rating; 1725 RPM Speed Rating; Tefc, IP54 Enclosure Type; Steel Frame Material; B Insulation Class; 1 Amp Motor Fla; 74 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.25 Service Factor; 56 Nema Frame Size; Overall Length 11.35 Inch; Shaft Diameter 0.625 Inch; Motor Type 3416M; Pulley End Bearing Type

    • MFR Part #: M3538
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($405.07) ·

    Book Price
    $405.07
    Per Each

  • M3558 - 2HP 1735RPM 3PH 56H Tefc F1 N - Baldor Electric CO.
    View Larger

    M3558 - Baldor Electric CO.

    60 Hertz Frequency Rating; Ul, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; Foot Mounting; 2 HP Power Rating; 1735 RPM Speed Rating; Tefc, IP54 Enclosure Type; Steel Frame Material; F Insulation Class; 3 Amp Motor Fla; 82.5 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.15 Service Factor; 56H Nema Frame Size; Overall Length 12.91 Inch; Shaft Diameter 0.625 Inch; Motor Type 3523M; Pulley End Bearing Typ

    • MFR Part #: M3558
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($528.00) ·

    Book Price
    $528.00
    Per Each

  • VEM3558T - 2HP, 1755RPM, 3PH, 60HZ, 145TC, 3528M, Tefc, F1 - Baldor Electric CO.
    View Larger

    VEM3558T - Baldor Electric CO.

    C-Face Motor, 60 Hertz Frequency Rating; Ul, Csa Eev, Csa Approval; Tough Industrial Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; C-Face, Footless Mounting; 2 HP Power Rating; 1755 RPM Speed Rating; Tefc Enclosure Type; Steel Frame Material

    • MFR Part #: VEM3558T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($712.69) ·

    Book Price
    $712.69
    Per Each

  • VL3507 - .75HP, 1725RPM, 1PH, 60HZ, 56C, 3428LC, Tefc - Baldor Electric CO.
    View Larger

    VL3507 - Baldor Electric CO.

    60 Hertz Frequency Rating; Ul, Csa Approval; Gear Reducer, Material Handling, Machine Tool, Conveyor, Pump, Fan, General Purpose Application; 115/208/230 Volt Ac 1-Phase Voltage Rating; C-Face Mounting; 0.75 HP Power Rating; 1725 RPM Speed Rating; Tefc, IP54 Enclosure Type; Steel Frame Material; F Insulation Class; 4.2 Amp Motor Fla; 72 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.25 Service Factor; 56C Nema Frame Size; Rohs Compliant; Overall Length 12.47 Inch; Shaft Diameter 0.625 Inch; Motor Type 3

    • MFR Part #: VL3507
    • Nacogdoches Availability: 0 Each
    • Total Availability: 1 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($582.38) ·

    Book Price
    $582.38
    Per Each

  • CWDL3504 - .5HP, 1725RPM, 1PH, 60HZ, 56C, 3520L, Tefc, F1 - Baldor Electric CO.
    View Larger

    CWDL3504 - Baldor Electric CO.

    60 Hertz Frequency Rating; Csa, Ur Approval; Food Processing, Wet Environment, Packaging, Pump and Wastewater Application; 115/230 Volt Ac 1-Phase Voltage Rating; C-Face Mounting; 1/2 HP Power Rating; 1725 RPM Speed Rating; Tefc, IP55 Enclosure Type; Steel Frame Material; F Insulation Class; 3.7 Amp Motor Fla; 68 Percent Efficiency; Yes Reversible; 1 Speed(S); 1.25 Service Factor; 56C Nema Frame Size; Pulley End Bearing Sealed; Power Factor 65; Number Of Poles 4

    • MFR Part #: CWDL3504
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($583.61) ·

    Book Price
    $583.61
    Per Each

  • EM2334T - 20HP, 1770RPM, 3PH, 60HZ, 256T, 0960M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM2334T - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 20 HP; 230/460 V; Motor Fla 24 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 93 Percent; Nema Frame Size 256T; Insulation Class F; Foot Mounting; Weight 291 LB; Application Inverter Drive

    • MFR Part #: EM2334T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($2,353.26) ·

    Book Price
    $2,353.26
    Per Each

  • EM3554T - 1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3526M, Tefc, F - Baldor Electric CO.
    View Larger

    EM3554T - Baldor Electric CO.

    General Purpose Motor, 60 Hertz Frequency Rating; Ul, Csa Eev, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; Foot Mounting; 1.5 HP Power Rating

    • MFR Part #: EM3554T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($645.75) ·

    Book Price
    $645.75
    Per Each

  • EM3611T - 3HP, 1760RPM, 3PH, 60HZ, 182T, 3632M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM3611T - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 3 HP; 208 to 230/460 V; Motor Fla 4.1 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 89.5 Percent; Nema Frame Size 143T; Insulation Class F; Foot Mounting; Weight 69 LB; Application Inverter Drive

    • MFR Part #: EM3611T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($706.98) ·

    Book Price
    $706.98
    Per Each

  • EM3714T - 10HP, 1770RPM, 3PH, 60HZ, 215T, 3752M, Tefc, F1 - Baldor Electric CO.
    View Larger

    EM3714T - Baldor Electric CO.

    General Purpose Motor, 60 Hertz Frequency Rating; Ul, Csa Eev, Csa Approval; Fan, Pump, Blower, Conveyor, Compressor, Industrial Machine, General Purpose Application; 208/230/460 Volt Ac 3-Phase Voltage Rating; Foot Mounting; 10 HP Power Rating

    • MFR Part #: EM3714T
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($1,204.36) ·

    Book Price
    $1,204.36
    Per Each

  • L3504 - .5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, Tefc, F1 - Baldor Electric CO.
    View Larger

    L3504 - Baldor Electric CO.

    Single Phase Motor, 60 Hertz Frequency Rating; Ul, Csa Approval; Air Handling, Material Handling, Machine Tool, Conveyor, Pump, Fan, General Purpose Application; 115/208/230 Volt Ac 1-Phase Voltage Rating; Foot Mounting; 0.5 HP Power Rating

    • MFR Part #: L3504
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($399.84) ·

    Book Price
    $399.84
    Per Each

  • L3507 - .75HP, 1725RPM, 1PH, 60HZ, 56, 3428LC, Tefc, F1 - Baldor Electric CO.
    View Larger

    L3507 - Baldor Electric CO.

    Single Phase Motor, 60 Hertz Frequency Rating; Ul, Csa Approval; Air Handling, Material Handling, Machine Tool, Conveyor, Pump, Fan, General Purpose Application; 115/208/230 Volt Ac 1-Phase Voltage Rating; Foot Mounting; 0.75 HP Power Rating

    • MFR Part #: L3507
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($459.88) ·

    Book Price
    $459.88
    Per Each

  • M3542 - .75HP, 1725RPM, 3PH, 60HZ, 56, 3420M, Tefc, F1 - Baldor Electric CO.
    View Larger

    M3542 - Baldor Electric CO.

    Motor, Tefc Enclosure; Power Rating 3/4 HP; 208 to 230/460 V; Motor Fla 1.5 Ampere; Speed Rating 1800 RPM; 1.15 Service Factor; Efficiency 75.5 Percent; Nema Frame Size 56; Insulation Class F; Heavy Gauge Steel/Cast Iron Frame; Weight 26 LB

    • MFR Part #: M3542
    • Nacogdoches Availability: 0 Each
    • Total Availability: 0 Each
    • Manufacturer: Baldor Electric CO.
    • Find: Similar Items
    • Pkg Sizes: 1 Each ($329.85) ·

    Book Price
    $329.85
    Per Each