AF65301113 - 68A, 100-250V, 3P Contactor

Abb

  • $841.54 (Each)
  • $841.54 (Each)
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
AF65301113
Manufacturer
Abb
Manufacturer's Part Number
AF65-30-11-13
Description
68A, 100-250V, 3P Contactor
3 Pole, 90 Amp Across The Line Contactor With 100-250V Ac/DC Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152762 / 4715231327333 / 00888614152762
Weight per unit
2.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$841.54 (Each)
Resources
Images
 
 
AF65301113 - Small Image
 
AF65301113 - Large Image
Other Links
 
 
AF65301113 - Other
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
4.70x2.76x4.57 Inches
Descriptions
Product Type
CTR, 3P, 68A, 100-250VAC/DC, 1/1
Description
68A, 100-250V, 3P CONTACTOR
extra long description
ABB AF65-30-11-13 CTR,3P,68A,100-25
Long Description
3 pole, 90 amp across the line contactor with 100-250V AC/DC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Compact, space saving design
Additional Information
Coil Voltage
100-250V AC/DC
Manufacturer Information
Manufacturers Part Number
AF65-30-11-13
Brand
ABB
GTIN
00888614152762
UPC
888614152762
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
NON-REVERSING
Packaging
Weight per each
2.46
Carton
1
Uses, Certifications, and Standards
Application
Primarily for controlling single and three phase motors and switching power circuits
standard
UL, IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat