PS160 - MCB Bus 1PH 60P 63A Supp

Abb

  • $26.53 (Each)
  • $26.53 (Each)

  • $530.60 (Per 20)
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
PS160
Manufacturer
Abb
Manufacturer's Part Number
PS1/60
Description
MCB Bus 1PH 60P 63A Supp
Busbar For Miniature Circuit Breaker, Suitable For Cutting, 1 Phase, 60 Pins, 17.6 Millimeter Pin Distance, 10 Millimeters Squared
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
804325561228 / 4016779514668 / 00804325561228
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Standard Packaging
$530.60 (Per 20)
Resources
Images
 
 
PS160 - Small Image
 
PS160 - Large Image
Other Links
 
 
PS160 - Other
Attachments
 
 
PS160 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
60 W
Dimensions and Weight
Width
20mm
Height
17mm
Descriptions
Long Description
Busbar for Miniature Circuit Breaker, Suitable for Cutting, 1 Phase, 60 Pins, 17.6 Millimeter Pin Distance, 10 Millimeters Squared
Special Features
May be center fed to increase the ampacity to 130A
Product Type
MCB Bus 1PH 60P 63A Supp
Description
MCB BUS 1PH 60P 63A SUPP
extra long description
ABB PS1/60 MCB BUS 1PH 60P 63A SUPP
Manufacturer Information
Manufacturers Part Number
PS1/60
Brand
ABB
GTIN
00804325561228
UPC
804325561228
Taxonomies, Classifications, and Categories
Type
Circuit breakers
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.57
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CE
Application
Suitable for Sytem pro M compact range, F200-series, DDA-series
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat