TA25DU4.0 - The TA25DU-3.1-20 Thermal Overload Relay Is An Eco

Abb

  • $141.62 (Each)
  • $141.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA25DU4.0
Manufacturer
Abb
Manufacturer's Part Number
TA25DU4.0
Description
The TA25DU-3.1-20 Thermal Overload Relay Is An Eco
The TA25DU-3.1-20 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 20. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop- and Test Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single M
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
804325367233 / 4013614216565 / 00804325367233
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.62 (Each)
Resources
Images
 
 
TA25DU4.0 - Small Image
 
TA25DU4.0 - Large Image
Other Links
 
 
TA25DU4.0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Overload Relay 2.8 - 4. 0a
extra long description
ABB TA25DU4.0 OVERLOAD RELAY 2.8 -
Description
THE TA25DU-3.1-20 THERMAL OVERLOAD RELAY IS AN ECO
Long Description
The ta25du-3.1-20 thermal overload relay is an economic electromechanical protection device for the main circuit. it offers reliable and fast protection for motors in the event of overload or phase failure. The device has trip class 20. further features are the temperature compensation, trip contact (nc), signal contact (no), automatic- or manUAl reset selectable, trip-free mechanism, stop- and test function and a trip indication. The overload relays are connected directly to the block contactors. single m
Manufacturer Information
Brand
ABB
Manufacturers Part Number
TA25DU4.0
GTIN
00804325367233
UPC
804325367233
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.375
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat