XHDPBS - Stop/Start

Adalet-PLM

  • $249.90 (Each)
  • $249.90 (Each)
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
XHDPBS
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XHDPBS
Description
Stop/Start
Dual Pushbutton / Momentary Contact / Surface Mount / Operator Only
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Push Button Components
UNSPSC
N/A
UPC/GTIN
781063200421 / 00781063200421
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.90 (Each)
Resources
Images
 
 
XHDPBS - Small Image
 
XHDPBS - Large Image
Attachments
 
 
XHDPBS - Specification Sheet
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
DUAL PUSHBUTTON / MOMENTARY CONTACT / SURFACE MOUNT / OPERATOR ONLY
extra long description
DUAL, SHORT BARREL TYPE; MOMENTARY OPERATION TYPE; CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 4/4X/7/9 ENCLOSURE; BARREL MATERIAL DIE-CAST ALUMINUM ALLOY; USED WITH BT CONTACT BLOCK; APPROVAL UL, CSA
Product Type
Push Button Operator
Description
STOP/START
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XHDPBS
GTIN
00781063200421
UPC
781063200421