ISB084846EI - (4-6) T12HO 8-48FT 120-277V Elec Sign Bal

Advance

  • $179.88 (Each)
  • $179.88 (Each)

In-Stock: 3 available locally (Huntsville, TX) ( change location)
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
ISB084846EI
Manufacturer
Advance
Manufacturer's Part Number
503748
Description
(4-6) T12HO 8-48FT 120-277V Elec Sign Bal
Electronic Sign Ballast, T12/Ho Lamp, 4 to 6 Lamps, 8 - 48 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.60 Ballast Factor, 14.31 In Length, 3.19 In Width, 2.63 In Height, 6.337 KG/Ea
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135792 / 00781087135792
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.88 (Each)
Stock Availability
Huntsville
3 (Check another store)
Houston RDC
3
All Stores
47
Resources
Images
 
 
ISB084846EI - Large Image
 
ISB084846EI - Small Image
Specifications Sheets
 
 
ISB084846EI - Specification Sheet
Attachments
 
 
ISB084846EI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Type
T12/HO
Number of Lamps
4 to 6
Wattage
110 W
Voltage Rating
120 to 277 v
Dimensions and Weight
Length
14.31 in
Width
3.19 in
Height
2.63 in
Descriptions
Product Type
Electronic Sign Ballast
Long Description
Electronic Sign Ballast, T12/HO Lamp, 4 to 6 Lamps, 8 - 48 Footages, 110 W, 120 to 277 V, 10 % Total Harmonic Distortion, 0.60 Ballast Factor, 14.31 in Length, 3.19 in Width, 2.63 in Height, 6.337 kg/EA
Features
Philips Advance signPR line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Output (800mA) Lamps. Philips Advance signPRO ine…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, n
Short Description
Electronic Sign Ballast, T12/HO, 110 W, 4 to 6 Lamps, 8 - 48 Footages
Description
(4-6) T12HO 8-48FT 120-277V ELEC SIGN BAL
extra long description
ADV 503748 ELE SIGN BAL (4-6) T12HO
Additional Information
Number of Footages
8 - 48
total harmonic distortion
10 %
Ballast Factor
0.60
Standards Met
FCC;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 PK
Power Factor
0.98
output
FIXED
start type
Instant Start
Manufacturer Information
Manufacturers Part Number
503748
Brand
Signify Electronics
GTIN
00781087135792
UPC
781087135792
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Packaging
Weight
6.337 kg/EA
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;RoHS Compliant
Application
SIGN
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat