9365NK - 4" RND Ceiling Box

Allied Moulded Products

  • $2.06 (Each)
  • $2.06 (Each)

  • $103.04 (Per 50)

  • $206.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9365NK
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9365-NK
Description
4" RND Ceiling Box
15 Ci 4 In RND Nails Klamps 50 LB FX
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
085339753919 / 00085339753919 / 00085339753919
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$103.04 (Per 50)
Resources
Images
 
 
9365NK - Small Image
 
9365NK - Large Image
Attachments
 
 
9365NK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Depth
1-11/16 INCH
Diameter
4 INCH
Descriptions
Product Type
Non-Metallic Round Outlet Box
extra long description
WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-11/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 15 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; FIXTURE RATING 50 LB; 9365-NK MODEL
Description
4" RND CEILING BOX
Long Description
NON-METALLIC ROUND OUTLET BOX, WALL/CEILING FIXTURE TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 1-11/16 INCH; UL 514C APPROVAL; 4 INCH DIAMETER; (2) FETTER RING NAILS MOUNTING; 50 STANDARD PACKAGE; 15 CU INCH CAPACITY
Additional Information
Color Beige/Tan; Fixture Rating 50 Lb
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
Non-Metallic Speed Clamp
Manufacturer Information
Manufacturers Part Number
9365-NK
Brand
Allied Moulded Products
Model
9365-NK
GTIN
00085339753919
UPC
085339753919
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Wall/Ceiling Fixture
Packaging
Standard Package
50 FT
Weight per each
0.42
Carton
50
Uses, Certifications, and Standards
Mounting
(2) Fetter Ring Nails
Capacity
15 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat