FB3N - 25 Cu In DPLX Floor Box

Allied Moulded Products

  • $76.26 (Each)
  • $76.26 (Each)

  • $457.56 (Per 6)
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
FB3N
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
FB-3N
Description
25 Cu In DPLX Floor Box
25 Ci FLR Box RND Ni CVR DPL DVC
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
085339941309 / 00085339941309 / 00085339941309
Weight per unit
1.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.26 (Each)
Standard Packaging
$457.56 (Per 6)
Resources
Images
 
 
FB3N - Small Image
 
FB3N - Large Image
Attachments
 
 
FB3N - Specification Sheet
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
Injection Molded Black Polycarbonate (Box), Nickel Plated Cast Brass (Cover), Closed Cell Rubber (Gasket), Nitrile (O-Ring), Plated Carbon Steel (Fastener), Galvanized Steel (Dust Plate), Steel (Wing Bracket)
Shape
Round
Dimensions and Weight
Height
3 INCH
Descriptions
Product Type
Floor Box Assembly
Description
25 CU IN DPLX FLOOR BOX
extra long description
BLACK POLYCARBONATE (BOX), NICKEL PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 3.94 INCH; 3 INCH; ROUND SHAPE; WOOD FLOOR, OLD/NEW WORK INSTALLATION; UL 514C/714L APPROVAL; METAL WING BRACKETS/NON-METAL FLANGE FLOOR/CEILING COMPRESSION MOUNTING; 6 STANDARD PACKAGE; 24.5 CUBIC INCH CAPACITY; 1/2 INCH BOTTOM KNOCKOUT SIZE; 2 KNOCKOUT(S); (4) MOLDED-IN SPEED KLAMPS CABLE ENTRY; DUPLEX DEV
Long Description
FLOOR BOX ASSEMBLY, INJECTION MOLDED BLACK POLYCARBONATE (BOX), NICKEL PLATED CAST BRASS (COVER), CLOSED CELL RUBBER (GASKET), NITRILE (O-RING), PLATED CARBON STEEL (FASTENER), GALVANIZED STEEL (DUST PLATE), STEEL (WING BRACKET) MATERIAL; 3 INCH
Additional Information
Box Diameter 3.94 Inch; Cover Size 5.25 Inch Diameter x 0.217 Inch Thickness; Device Capacity 15 Amp 125 Volt NEMA 5-15R with Grounding; Application Floor Box Assembly for Residential Wood Floor; Applicable Standard ANSI, ISO 9001; WARNING: This product
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Cable Entry
(4) Molded-In Speed Klamps
Knockout Size
1/2 Inch Bottom
Number of Knockouts
2
Device Capacity
Duplex
Manufacturer Information
Manufacturers Part Number
FB-3N
Brand
Allied Moulded Products
GTIN
00085339941309
UPC
085339941309
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Standard Package
6
Weight per each
1.6667
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
24.5 Cubic Inch
Approval
UL 514C/714L
Mounting
Wing Bracket/Non-Metal Flange Floor/Ceiling Compression
Installation
Wood Floor, Old/New Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat