P764 - 4G PVC Flexbox

Allied Moulded Products

  • $8.05 (Each)
  • $8.05 (Each)

  • $144.95 (Per 18)

  • $805.30 (Per 100)
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
P764
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
P-764
Description
4G PVC Flexbox
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-764 Model, 74.8 Cu.In Capacity, 4 Gang, Rectangular, 2 Knockouts, Angled Mid Nail, 7-5/8 In Length, 3-1/4 In Width, 3-3/4 In Height, 13 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/EAN/GTIN
085339940609 / 00085339940609 / 00085339940609
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.05 (Each)
Carton
$144.95 (Per 18)
Resources
Images
 
 
P764 - Small Image
 
P764 - Large Image
 
P764 - Large Image
Attachments
 
 
P764 - Specification Sheet
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
Polycarbonate;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
4
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
7-5/8 in
Width
3-1/4 in
Height
3-3/4 in
Depth
3-1/4 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-764 Model, 74.8 cu.in Capacity, 4 gang, Rectangular, 2 Knockouts, Angled Mid Nail, 7-5/8 in Length, 3-1/4 in Width, 3-3/4 in Height, 13 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Black, 74.8 cu.in
Special Features
Molded-In Splined Device Holes
Description
4G PVC FLEXBOX
extra long description
GANGABLE TYPE; THERMOPLASTIC MATERIAL; 7-5/8 INCH; 3-3/4 INCH; 3-1/4 INCH; 4 GANG(S); UL 514C APPROVAL; ANGLED NAIL MOUNTING; 18 PER CARTON STANDARD PACKAGE; 74.8 CUBIC INCH CAPACITY; (2) KNOCKOUT CABLE ENTRY; MOLDED-IN DEVICE MOUNTING HOLE; FLEXBOX[R] BRAND; COLOR BLACK; FASTENER MATERIAL CARBON STEEL; APPLICATION RESIDENTIAL
Additional Information
Color Black; Fastener Material Carbon Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
for use with
Non-Metallic Sheathed Cable
Number of Knockouts
2
Mounting Type
Angled Mid Nail
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed
package quantity
20 PK
Made in USA
yes
Cable Entry
(2) Knockout
Device Mounting Holes
Molded-In
Manufacturer Information
Manufacturers Part Number
P-764
sub brand
FlexBox(R)
Model
P-764
Brand
Allied Moulded Products
GTIN
00085339940609
UPC
085339940609
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
GANGABLE
Packaging
Weight
13 lb
Standard Package
18 PER CARTON
Weight per each
0.5
Carton
18
Uses, Certifications, and Standards
Capacity
74.8 cu.in
Application
New Work Residential Construction
Mounting
ANGLED NAIL
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P764.
Jump To:

Cross Referenced

These items are similar to P764 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-764 Allied Moulded Products 00085339940609
S468RAC Legrand Pass & Seymour 00785007652772
BH464A Thomas & Betts 00034481145813

* All prices subject to change.

Begin Live Chat