SB2 - 2G Sliderbox Switch Box

Allied Moulded Products

  • $8.15 (Each)
  • $8.15 (Each)

  • $195.59 (Per 24)

  • $814.96 (Per 100)
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
SB2
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
SB-2
Description
2G Sliderbox Switch Box
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 9 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121306 - Switch box
UPC/EAN/GTIN
085339945017 / 00085339945017 / 00085339945017
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.15 (Each)
Carton
$195.59 (Per 24)
Resources
Images
 
 
SB2 - Small Image
 
SB2 - Large Image
 
SB2 - Large Image
Attachments
 
 
SB2 - Specification Sheet
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
Polycarbonate;Carbon Steel (Fastener)
Shape
Rectangular
Number of Gangs
2
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Length
4 in
Width
3-9/16 in
Height
3-3/4 in
Depth
3-9/16 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 2 Knockouts, Internal Screw, 4 in Length, 3-9/16 in Width, 3-3/4 in Height, 9 lb
Short Description
Electrical Box, Polycarbonate;Carbon Steel (Fastener), Beige/Tan, 42 cu.in
Special Features
Molded-In Splined Device Holes;2 HR Fire Resistive Walls and Ceilings
Description
2G SLIDERBOX SWITCH BOX
extra long description
GANGABLE, ADJUSTABLE, OLD/NEW WORK TYPE; PVC MATERIAL; 4 INCH; 3-3/4 INCH; 3-9/16 INCH; 2 GANG(S); UL, ANSI/UL 514C APPROVAL; (2) SCREW MOUNTING; 24 STANDARD PACKAGE; 42 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, (2) 1/2 INCH KNOCKOUT CABLE ENTRY; TAPPED, SCREW DEVICE MOUNTING HOLE; SLIDERBOX[R] BRAND; MATERIAL CARBON STEEL (FASTENER); SB MODEL
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Fastener Material Carbon Steel
Additional Information
for use with
Non-Metallic Sheathed Cable
Knockout Size
1/2 in
Number of Knockouts
2
Mounting Type
Internal Screw
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
24 PK
Made in USA
yes
Device Mounting Holes
Tapped, Screw
Cable Entry
NON-METALLIC SHEATHED CABLE
Manufacturer Information
Brand
Allied Moulded Products
Manufacturers Part Number
SB-2
sub brand
SLIDERBOX(R)
Model
SB
GTIN
00085339945017
UPC
085339945017
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Adjustable, Old/New Work
Packaging
Weight
9 lb
Standard Package
24 PER CARTON
Weight per each
0.38
Carton
24
Uses, Certifications, and Standards
Capacity
42 cu.in
Application
New and Old Work Residential Construction
Approval
UL, ANSI/UL 514C
Mounting
Internal Screw with Adjustable Slider Plate for Substrate 1/2 to 1-3/8 Inch
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB2.
Jump To:

Cross Referenced

These items are similar to SB2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB-2 Allied Moulded Products 00085339945017
F102 / FA102 Arlington n/a
MSB2G Smart Box Inc. n/a
B234ADJ / B234ADJC Thomas & Betts n/a
MB238ADJ Thomas & Betts 00034481193449

* All prices subject to change.

Begin Live Chat