8375N - 4SQ CVR (1)TGSW (1)DPLX RCPT

Appozgcomm

  • $19.96 (Each)
  • $19.96 (Each)

  • $499.05 (Per 25)

  • $1,996.20 (Per 100)
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
8375N
Manufacturer
Appozgcomm
Manufacturer's Part Number
8375N
Description
4SQ CVR (1)TGSW (1)DPLX RCPT
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 20.41 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855703036 / 00687855703036
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.96 (Each)
Carton
$499.05 (Per 25)
Resources
Images
 
 
8375N - Large Image
 
8375N - Small Image
 
8375N - Large Image
Attachments
 
 
8375N - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ CVR (1)TGSW (1)DPLX RCPT
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 7 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 20.41 lb/100
Short Description
Square Cover, Steel, 7 cu. In, Twist locking receptacle opening
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8375N 4 IN SQ CVR DPLX RCPT NEC
Additional Information
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
includes
Nuts;Screws
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8375N
sub brand
ETP
GTIN
00687855703036
UPC
687855703036
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Raised Surface Cover
Packaging
Weight
20.41 lb/100;45 kg/100
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Capacity
7 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8375N.
Jump To:

Similar Items

Similar items are close alternatives to 8375N, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($240.00) ·
RS2 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.80

Each

QTY:
Each
Add
Raised Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP506
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP506
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($206.66) ·
TP506 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8375N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8375N Appleton Electric 00687855703036
8375 Appleton Electric n/a
TP506 Eaton Crouse-Hinds 00786189105063
G1941 Garvin Industries 00785592526410
11413 Mulberry 00095327114134
4412 Orbit Industries 00835243000353
806C Raco 00050169999813
906C Raco 00050169999967
451-NEC Thomas & Betts 00781720012367
RS-2 Thomas & Betts 00785991120233
451 Thomas & Betts n/a
RS2-30 Thomas & Betts 00785991099638

* All prices subject to change.

Begin Live Chat