FLBRF101BR - Brown Retro FL Box FLP

Arlington

  • $25.91 (Each)
  • $25.91 (Each)

  • $103.62 (Per 4)

  • $2,590.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBRF101BR
Manufacturer
Arlington
Manufacturer's Part Number
FLBRF101BR
Description
Brown Retro FL Box FLP
Non Metallic Box With Metal Covers For Existing Floors. Rectangular Gasketed, Non Metallic Brown Cover With Flip Lids.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997162519 / 00018997162519
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.91 (Each)
Carton
$25.91 (Each)
Standard Packaging
$103.62 (Per 4)
Resources
Images
 
 
FLBRF101BR - Large Image
 
FLBRF101BR - Small Image
Attachments
 
 
FLBRF101BR - Specification Sheet
Other Links
 
 
FLBRF101BR - Other
 
FLBRF101BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Brown (Cover)
Dimensions and Weight
Height
3.738
Width
4.100
Length
5.970
Size
L(5.970) x W(4.100) x H(3.738)
Descriptions
Product Type
Brown Retro FL Box FLP
extra long description
ARL FLBRF101BR BROWN RETRO FL BOX F
Long Description
Non Metallic Box with metal covers for existing floors. Rectangular gasketed, non metallic brown cover with flip lids.
Description
BROWN RETRO FL BOX FLP
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBRF101BR
GTIN
00018997162519
UPC
018997162519
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
0.65
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat