18188SC - Encl NMA1 SCR CVR Encl

Eaton

  • $122.40 (Each)
  • $122.40 (Each)
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
18188SC
Manufacturer
Eaton
Manufacturer's Part Number
18188 SC
Description
Encl NMA1 SCR CVR Encl
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051230406 / 00782051230406
Weight per unit
20.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.40 (Each)
Resources
Attachments
 
 
18188SC - Specification Sheet
Images
 
 
18188SC - Large Image
 
18188SC - Small Image
Other Links
 
 
18188SC - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
18.00 In Width X 8.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL NMA1 SCR CVR ENCL
Product Type
SC Enc W/ Ko 18X18X8
extra long description
B-LINE 18188 SC SC ENC W/ KO 18X18X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 18" height, 8" length, 18" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Medium single door, 9 side knockouts,9 top-bottom knockouts, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
8.0000 IN X 18.0000 IN X 18.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
18188 SC
Brand
Eaton
GTIN
00782051230406
UPC
782051230406
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
20.13
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationCommercial
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18188SC.
Jump To:

Cross Referenced

These items are similar to 18188SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18188SBGK Austin Electrical Enclosures 00707353029053
18188SC Eaton B-Line 00782051230406
18188SCPKO E-Box 00806101004943
18188-SC1 Milbank 00784572103191
SC181808 Wiegmann 00786725846702
18188E Wire Guard n/a

* All prices subject to change.

Begin Live Chat