B200SS4 - BLTF 3/8", 5/16" BLT SS4 SQ Washer

Eaton

  • $4.42 (Each)
  • $4.42 (Each)

  • $442.11 (Per 100)
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
B200SS4
Manufacturer
Eaton
Manufacturer's Part Number
B200SS4
Description
BLTF 3/8", 5/16" BLT SS4 SQ Washer
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 5/16" Bolt Size, Square Washer
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011519957 / 00781011519957
Weight per unit
0.0016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$4.42 (Each)
Resources
Attachments
 
 
B200SS4 - Specification Sheet
Images
 
 
B200SS4 - Large Image
 
B200SS4 - Small Image
Other Links
 
 
B200SS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
3/8 In Diameter
Descriptions
Product Type
SQ Washer, 3/8" Hole, 5/16" Bolt, SSL 304
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
extra long description
B-LINE B200SS4 SQ WASHER, 3/8" HOLE
Long Description
Eaton B-Line series square washer, 1.62" H x 1.62" L x 1.62" W, Steel, Stainless steel type 304, 5/16" bolt size, Square washer
Special Features
Width 1-5/8 In, Bolt Size 5/16 In
Description
BLTF 3/8", 5/16" BLT SS4 SQ WASHER
Additional Information
dimensions
1.6200 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B200SS4
GTIN
00781011519957
UPC
781011519957
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Square washer
Packaging
Weight per each
0.0016
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherDatacenters - IT Space: Enterprise / Server Room / Network C
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat