B2015PAAL3RGD - BLTD 3" Alu Pa Rigid Pipe Clamp

Eaton

  • $16.21 (Each)
  • $16.21 (Each)

  • $810.50 (Per 50)

  • $1,621.00 (Per 100)
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
B2015PAAL3RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2015PAAL
Description
BLTD 3" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 5.8430" L X 1.25" W, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610906 / 00781011610906
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.21 (Each)
Standard Packaging
$810.50 (Per 50)
Resources
Attachments
 
 
B2015PAAL3RGD - Specification Sheet
Images
 
 
B2015PAAL3RGD - Large Image
 
B2015PAAL3RGD - Small Image
Other Links
 
 
B2015PAAL3RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
3 in
Descriptions
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 5.8430" L x 1.25" W, Aluminum
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Product Type
3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, Alm
extra long description
B-LINE B2015PAAL 3" PIPE/CONDUIT CL
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 3" ALU PA RIGID PIPE CLAMP
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2015PAAL
Brand
Eaton
GTIN
00781011610906
UPC
781011610906
Taxonomies, Classifications, and Categories
Type
Pre-assembled O.D. pipe and conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2015PAAL3RGD.
Jump To:

Similar Items

Similar items are close alternatives to B2015PAAL3RGD, though they may not be 100% alike.

Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Aluminum, For Ri...
  • Our Part #: 7023AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3 AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($854.06) ·
7023AL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat