B2210PA1 - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

Eaton

  • $2.60 (Each)
  • $2.60 (Each)

  • $259.56 (Per 100)

In-Stock: 110 available locally (Conroe, TX) (change location)
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
B2210PA1
Manufacturer
Eaton
Manufacturer's Part Number
B2210PA ZN
Description
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 13 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604349 / 00781011604349
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Carton
$2.60 (Each)
Stock Availability
Conroe
110 (Check another store)
Houston RDC
1,160
All Stores
57,898
Resources
Images
 
 
B2210PA1 - Small Image
 
B2210PA1 - Large Image
 
B2210PA1 - Large Image
Attachments
 
 
B2210PA1 - Specification Sheet
Other Links
 
 
B2210PA1 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
14 ga;1.9 mm
Size
1 in;25 mm
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 13 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1 in;25 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 to 1.375 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
Description
BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
extra long description
B-LINE B2210PAZN 1"-MULTI-GRIP PIPE
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Construction
TWO PIECE
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.6250 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Manufacturers Part Number
B2210PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011604349
UPC
781011604349
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
13 lb;5.9 kg
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,898

Location search:
These alternate items can be purchased instead of B2210PA1.
Jump To:

Similar Items

Similar items are close alternatives to B2210PA1, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thic...
  • Our Part #: 7031EG
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 703 1EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($408.43) ·
7031EG - Abb Installation Products, Inc

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.08

Each

QTY:
Each
Add
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1 In Size, 0.16 LB/Ea
  • Our Part #: B2003PAZN
  • Conroe Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2003PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($245.84) ·
B2003PAZN - Cooper B-Line/Cable Tray

Conroe Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat