Item Comparison: B2210PA1, B2210PAZN

Item

B2210PA1 - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp - Eaton

B2210PA1
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

$2.555 Each

$2.56 (1 Each)

QTY:
Each
Add
B2210PAZN - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp - Eaton

B2210PAZN
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

$2.555 Each

$2.56 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 45,151 45,151
Vendor Eaton Eaton
Catalog Number B2210PA1 B2210PAZN
Manufacturer Number B2210PA ZN B2210PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011604349 00781011604349
Weight per package 0.13 (lbs/each) 0.13 (lbs/each)
Description B2210PA1 BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 13 LB
B2210PAZN BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.56 (Each) $2.56 (Each)
Carton/Reel $2.56 (1 Each) $2.56 (1 Each)
Standard Packaging/Reel $2.56 (1 Each) $2.56 (1 Each)
Material Low Carbon Steel 14 Gauge Low Carbon Steel
Finish Zinc Plated Pre-Galvanized
Size 1 in;25 mm 1 in
Thickness 14 ga;1.9 mm -
Construction TWO PIECE TWO PIECE
Description BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
extra long description B-LINE B2210PAZN 1"-MULTI-GRIP PIPE B-LINE B2210PAZN 1"-MULTI-GRIP PIPE
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 1 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 13 lb Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe
Product Type Pre-Assembled Pipe Clamp 1"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall, Imc, Rigid, Z
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1 in;25 mm -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 to 1.375 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse
dimensions 2.6250 IN X 1.2500 IN X 0.0677 IN 2.6250 IN X 1.2500 IN X 0.0677 IN
for use with Thin Wall (EMT), IMC, Rigid Conduit or Pipe -
package quantity 1 CT;100 PK -
Made in USA yes -
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B2210PAZN B2210PAZN
sub brand Bolted Framing -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Multi-grip and offset pipe clamp Multi-grip and offset pipe clamp
Status Inactive -
Weight 13 lb;5.9 kg -
Application Strut System Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity 400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3) -
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat