B3588SS4 - Two Hole Clevis, 8", SSL

Eaton

  • $89.61 (Each)
  • $89.61 (Each)

  • $896.05 (Per 10)

  • $8,960.52 (Per 100)
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
B3588SS4
Manufacturer
Eaton
Manufacturer's Part Number
B358-8SS4
Description
Two Hole Clevis, 8", SSL
Eaton B-Line Series Clevis Fitting, 1.62" H X 8" L X 1.87" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011534554 / 00781011534554
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.61 (Each)
Carton
$89.61 (Each)
Standard Packaging
$896.05 (Per 10)
Resources
Attachments
 
 
B3588SS4 - Specification Sheet
Images
 
 
B3588SS4 - Large Image
 
B3588SS4 - Small Image
Other Links
 
 
B3588SS4 - Other
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
STAINLESS STEEL TYPE 304
Descriptions
Description
TWO HOLE CLEVIS, 8", SSL
Product Type
Two Hole Clevis, 8", SSL 304
extra long description
B-LINE B358-8SS4 TWO HOLE CLEVIS, 8
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Long Description
Eaton B-Line series clevis fitting, 1.62" H x 8" L x 1.87" W, Steel, Stainless steel type 304
Special Features
Hole Size 9/16 In Diameter, Weight 132 Lb per 100
Additional Information
dimensions
8.0000 IN X 1.8700 IN X 1.6200 IN
Manufacturer Information
Manufacturers Part Number
B358-8SS4
Brand
Eaton
GTIN
00781011534554
UPC
781011534554
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Clevis fitting
Packaging
Weight per each
1.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyOther IT and Datacom - Other InfrastructuresWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacenters - IT Space: Enterprise
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat