B4221ZN - BLTD 1" Zinc Plate Right Angle Clamp

Eaton

  • $16.80 (Each)
  • $16.80 (Each)

  • $1,679.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B4221ZN
Manufacturer
Eaton
Manufacturer's Part Number
B4221ZN
Description
BLTD 1" Zinc Plate Right Angle Clamp
Eaton B-Line Series Right Angle Clamp, 3" H X 1" L X 2.8750" W, 400 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011550233 / 00781011550233
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.80 (Each)
Carton
$16.80 (Each)
Resources
Attachments
 
 
B4221ZN - Specification Sheet
Images
 
 
B4221ZN - Large Image
 
B4221ZN - Small Image
Other Links
 
 
B4221ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Description
BLTD 1" ZINC PLATE RIGHT ANGLE CLAMP
Product Type
Right Agl Clamp, 1", ZN PLTD
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
extra long description
B-LINE B422-1ZN RIGHT AGL CLAMP, 1"
Long Description
Eaton B-Line series right angle clamp, 3" H x 1" L x 2.8750" W, 400 Lbs load cap
Special Features
2-7/8 In Length, Thickness 7 Gauge, Load Capacity 400 Lb (Vertical Pull), Weight 48 Lb per 100
Additional Information
dimensions
1.0000 IN X 2.8750 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
B4221ZN
Brand
Eaton
GTIN
00781011550233
UPC
781011550233
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right Angle Clamp
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Ne
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat