BB224 - 24IN Box Mounting

Eaton B-Line Series

  • $4.35 (Each)
  • $4.35 (Each)

  • $434.67 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BB224
Manufacturer
Eaton B-Line Series
Manufacturer's Part Number
BB2-24
Description
24IN Box Mounting
Spring Steel Fasteners
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121702 - Cable clips
UPC/GTIN
781011181659 / 00781011181659
Weight per unit
0.554 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.35 (Each)
Carton
$4.35 (Each)
Resources
Images
 
 
BB224 - Small Image
 
BB224 - Large Image
Attachments
 
 
BB224 - Specification Sheet
Other Links
 
 
BB224 - Other
 
BB224 - Other
Brochures
 
 
BB224 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Pre-Galvanized Steel
Material, Color, and Finish
Color
Silver CU-IN
Finish
Zinc Phosphate
Descriptions
Product Type
Box Mounting Bracket For 24 Stud Spacing
extra long description
B-LINE BB2-24 BOX MOUNTING BRACKET
Description
24IN BOX MOUNTING
Long Description
SPRING STEEL FASTENERS
Special Features
Box Depth 1-1/2 In
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
BB2-24
sub brand
Fasteners
GTIN
00781011181659
UPC
781011181659
Taxonomies, Classifications, and Categories
Type
Telescoping Box Mounting Bracket
Packaging
Weight per each
0.554
Carton
1
Uses, Certifications, and Standards
Application
FASTENERS,STUD/BOX FASTENERS,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat