1251 - 1/2" Weatherhead

Bridgeport

  • $6.38 (Each)
  • $6.38 (Each)

  • $31.90 (Per 5)

  • $319.00 (Per 50)

  • $638.00 (Per 100)
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
1251
Manufacturer
Bridgeport
Manufacturer's Part Number
1251
Description
1/2" Weatherhead
Clamp-On Entrance Cap, 1/2 In Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 In Length, 11/16 In Width, 5/16 In Diameter, 0.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012517 / 0781747012517 / 00781747012517
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Carton
$31.90 (Per 5)
Standard Packaging
$319.00 (Per 50)
Resources
Images
 
 
1251 - Large Image
 
1251 - Small Image
 
1251 - Large Image
 
1251 - Video
Attachments
 
 
1251 - Specification Sheet
Other Links
 
 
1251 - Other
 
1251 - Other
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
Aluminum
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Length
2-1/2 in
Width
11/16 in
Diameter
5/16 in
Size
1/2
Descriptions
Description
1/2" WEATHERHEAD
Product Type
Clamp-On Entrance Cap
Long Description
Clamp-On Entrance Cap, 1/2 in Trade Size, Aluminum, Plain, 4 Holes, 2-1/2 in Length, 11/16 in Width, 5/16 in Diameter, 0.52 lb/EA
Features
Clamp type entrance cap for rigid conduit and IMC. 4 holes 5/16" dia. Listed for use with unthreaded Rigid/IMC/EMT.
Short Description
Clamp-On Entrance Cap, 1/2 in, Aluminum
extra long description
BPT 1251 1/2 CLAMP SERV. ENTR. CAP
Special Features
4 holes 5/16" dia.
Additional Information
Connection Type
Clamp-On
Number of Holes
4
includes
Clamp
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL mA;UL E11259;NEMA FB-1;UL-514B
package quantity
5 PK;1 CT
Made in USA
yes
media
Yes
Cable Entry
Phenolic entrance to Aluminum clamp type for Rigid/IMC
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1251
GTIN
00781747012517
UPC
781747012517
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Entrance Caps
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.52 lb/EA
Weight per each
0.52
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Clamp type entrance cap for rigid conduit and IMC. 4 holes 5/16" dia.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat