4375LT - 2" Combo Coupling LT to Rigid

Bridgeport

  • $82.58 (Each)
  • $82.58 (Each)

  • $165.17 (Per 2)

  • $825.84 (Per 10)

  • $8,258.35 (Per 100)
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
4375LT
Manufacturer
Bridgeport
Manufacturer's Part Number
4375-LT
Description
2" Combo Coupling LT to Rigid
Transition Coupling, Rigid/Imc Conduit to Liquidtight FMC, 2 Inch, NPT Threads
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747203755 / 0781747203755 / 00781747203755
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.58 (Each)
Carton
$165.17 (Per 2)
Standard Packaging
$825.84 (Per 10)
Resources
Images
 
 
4375LT - Large Image
 
4375LT - Small Image
 
4375LT - Video
Attachments
 
 
4375LT - Specification Sheet
Other Links
 
 
4375LT - Other
 
4375LT - Other
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
Steel
Descriptions
Product Type
2" Comb. Cuplg LT to RGD
Description
2" COMBO COUPLING LT TO RIGID
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
extra long description
BPT 4375-LT 2" COMB. CUPLG LT TO RG
Long Description
Transition Coupling, Rigid/IMC Conduit to Liquidtight FMC, 2 Inch, NPT Threads
Special Features
Malleable Iron Body with Steel Ferrule
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
4375-LT
GTIN
00781747203755
UPC
781747203755
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Transition
Trade Size
Trade Size
2
Packaging
Weight per each
0.98
Carton
2
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
For creating a Liquidtight/Raintight Connection between 2 different Raceways: 2" Rigid Conduit (GRC & IMC) and 2" Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat