UCSC125150 - 1-1/4"-1-1/2" Coated 1H Universal Clampback Strap

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCSC125150
Manufacturer
Bridgeport
Manufacturer's Part Number
UCSC125150
Description
1-1/4"-1-1/2" Coated 1H Universal Clampback Strap
One Piece Clamp Back and Strap Combination, 1 Hole, Steel, 1-1/4" - 1-1/2" Trade Size, Polyolefin Coated
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747149350 / 0781747149350 / 00781747149350
Weight per unit
0.3592 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UCSC125150 - Large Image
 
UCSC125150 - Small Image
 
UCSC125150 - Video
Attachments
 
 
UCSC125150 - Specification Sheet
Other Links
 
 
UCSC125150 - Other
 
UCSC125150 - Other
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
Polyolefin Coated Zinc Plated Steel
Descriptions
Product Type
1-1/4"-1-1/2" Coated Univ STRP
Features
Problem Solver: One-piece clamp back and strap design holds everything! Suitable for Direct Burial!
Description
1-1/4"-1-1/2" COATED 1H UNIVERSAL CLAMPBACK STRAP
Long Description
One piece clamp back and strap combination, 1 hole, Steel, 1-1/4" - 1-1/2" Trade Size, Polyolefin Coated
Special Features
Polyolefin's strong, flexible properties resists cracking, abrasion and impact damage.
extra long description
BPT UCSC125150 1-1/4"-1-1/2" COATED
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
UCSC125150
GTIN
00781747149350
UPC
781747149350
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Coated Universal Strap
Packaging
Weight per each
0.3592
Carton
25
Uses, Certifications, and Standards
standard
ETL
Application
The one piece clamp back and strap secures both cable and conduit. The UCSC125150 secures 1-1/4" and 1-1/2" EMT/Rigid/IMC, Coated EMT/Rigid/IMC, Metallic Liquid Tight, Nonmetallic Liquid Tight, FMC, and Schedule 40 and Schedule 80 PVC conduit, as well as 1.505" 0 to 1.950" 0 steel and aluminum AC/MC/Jacketed cable. Patent Pending
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat