CHM1DU - 50A 1P 690V Modular Fuse Holder

Eaton

  • $53.51 (Each)
  • $53.51 (Each)

  • $642.12 (Per 12)
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
CHM1DU
Manufacturer
Eaton
Manufacturer's Part Number
CHM1DU
Description
50A 1P 690V Modular Fuse Holder
Din Rail Mount Holder, 30 A;32 A, 600 V Ac;690 V Ac, PVC/Copper (Cable) Material, Din Rail Mount, 0.1230 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fuses - Accy, Fuseholders & Fuseblocks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/EAN/GTIN
051712362597 / 51712362597 / 00051712362597
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.51 (Each)
Carton
$642.12 (Per 12)
Resources
Images
 
 
CHM1DU - Large Image
 
CHM1DU - Large Image
 
CHM1DU - Large Image
 
CHM1DU - Small Image
 
CHM1DU - Large Image
 
CHM1DU - Video
Attachments
 
 
CHM1DU - Specification Sheet
Specifications Sheets
 
 
CHM1DU - Specification Sheet
Other Links
 
 
CHM1DU - Other
 
CHM1DU - Other
 
CHM1DU - Other
Brochures
 
 
CHM1DU - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A;32 A
Voltage Rating
600 V ac;690 V ac
Material
PVC/Copper (Cable)
amperage rating
30;32
Descriptions
Product Type
DIN Rail Mount Holder
Long Description
DIN Rail Mount Holder, 30 A;32 A, 600 V ac;690 V ac, PVC/Copper (Cable) Material, DIN Rail Mount, 0.1230 lb/EA
Short Description
DIN Rail Mount Holder, 30/32 A, 600/690 VAC
Description
50A 1P 690V MODULAR FUSE HOLDER
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Special Features
1 Pole, For Use With 10 mm X 38 mm Fuse
extra long description
EFSE CHM1DU Modular fuse holder, 30
Additional Information
for use with
10 x 38 mm Cylindrical Fuses
Mounting Type
DIN Rail Mount
Standards Met
UL Listed;IEC 60269-2;UR Listed;CSA Certified;CCC Certified
Made in USA
yes
media
Yes
dimensions
0 FT X 0 FT X 0 FT
Manufacturer Information
Manufacturers Part Number
CHM1DU
Brand
Eaton
GTIN
00051712362597
UPC
051712362597
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse holder
Packaging
Weight
0.1230 lb/EA
Weight per each
0.123
Carton
12
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat