PV07001S00 - 3/4IN 1 Hole PVC Coated

Calbond

  • $17.88 (Each)
  • $17.88 (Each)

  • $1,788.18 (Per 100)
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
PV07001S00
Manufacturer
Calbond
Manufacturer's Part Number
PV07001S00
Description
3/4IN 1 Hole PVC Coated
3/4IN - 1 Hole Strap - PVC Coated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Malleable One Hole Emt Straps
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
847656071394 / 00847656071394
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$17.88 (Each)
Carton
$17.88 (Each)
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
0.02 Inch PVC Coated Malleable Iron
Descriptions
Long Description
STRAP, 1-HOLE TYPE; 0.02 INCH PVC COATED MALLEABLE IRON MATERIAL; CONDUIT USED ON; 50 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONSTRUCTION FEATURE CORROSION RESISTANT
Additional Information
Construction Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plant, Steel Mill, Offshore Platform,
Commodity Description
Malleable One Hole Emt Straps
Product Type
Strap
extra long description
1-HOLE TYPE; 0.02 INCH PVC COATED MALLEABLE IRON MATERIAL; CONDUIT USED ON; 3/4 INCH TRADE SIZE
Description
3/4IN 1 HOLE PVC COATED
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV07001S00
GTIN
00847656071394
UPC
847656071394
Taxonomies, Classifications, and Categories
Type
1-HOLE
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 FT
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat