1550B6511 - Self-Contained, 115VAC, Cable W/Fiber Optic Adaptor

Eaton

  • $622.56 (Each)
  • $622.56 (Each)
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
1550B6511
Manufacturer
Eaton
Manufacturer's Part Number
1550B-6511
Description
Self-Contained, 115VAC, Cable W/Fiber Optic Adaptor
Eaton 50 Series Photoelectric Sensor, Right Angle, Sensor Distance: Depends On The Fiberoptic Cables Used, Body: Noryl, Lens: Nylon Encl, Depends On Output Device Max Ac/DC, 6.6 FT. (2M) Cable, 90-132 Vac Input, Fiberoptic, Infrared
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Photoelectric Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113825625 / 00782113825625
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$622.56 (Each)
Resources
Attachments
 
 
1550B6511 - Specification Sheet
Images
 
 
1550B6511 - Large Image
 
1550B6511 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
6.6 ft (2 m) cable
Descriptions
Description
SELF-CONTAINED,115VAC,CABLE W/FIBER OPTIC ADAPTOR
Features
50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.
Long Description
Eaton 50 Series Photoelectric Sensor, Right Angle, Sensor distance: Depends on the fiberoptic cables used, Body: Noryl, Lens: Nylon encl, Depends on Output Device max AC/DC, 6.6 Ft. (2m) Cable, 90-132 Vac input, Fiberoptic, Infrared
Product Type
Photo Sensor, Fiberoptic, 115VAC, CBL
extra long description
ETN 1550B-6511 PHOTO SENSOR,FIBEROP
Additional Information
dimensions
1.6400 IN X 1.8300 IN X 3.1900 IN
Manufacturer Information
Manufacturers Part Number
1550B-6511
Brand
Eaton
GTIN
00782113825625
UPC
782113825625
Taxonomies, Classifications, and Categories
Type
Photoelectric Sensor
Packaging
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40° to 158°F (-40° to 70°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat