AN16NN0C - Nema Open 3P STR Size 4 480V Coil

Eaton

  • $6947.82 (Each)
  • $6,947.82 (Each)
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
AN16NN0C
Manufacturer
Eaton
Manufacturer's Part Number
AN16NN0C
Description
Nema Open 3P STR Size 4 480V Coil
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C306 Bi-Metal Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, 480/60 or 440/50 Coil Voltage
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113622507 / 00782113622507
Weight per unit
23.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,947.82 (Each)
Resources
Images
 
 
AN16NN0C - Large Image
 
AN16NN0C - Large Image
 
AN16NN0C - Large Image
 
AN16NN0C - Small Image
Attachments
 
 
AN16NN0C - Specification Sheet
Other Links
 
 
AN16NN0C - Other
 
AN16NN0C - Other
 
AN16NN0C - Other
 
AN16NN0C - Other
Brochures
 
 
AN16NN0C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
4
Descriptions
Description
NEMA OPEN 3P STR SIZE 4 480V COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
FDM STR FVNR SZ4 480V C306
extra long description
ETN AN16NN0C FDM STR FVNR SZ4 480V
Long Description
Eaton Freedom NEMA Starter, Full voltage non-reversing, C306 bi-metal overload relay, NEMA Size 4 open enclosure - 135 A, Horizontal mounting, 480/60 or 440/50 coil voltage
Special Features
Starter w/C306 bi-metal OLR
Additional Information
Coil Voltage
480/60 or 440/50
dimensions
6.7500 IN X 6.6300 IN X 4.6300 IN
Manufacturer Information
Manufacturers Part Number
AN16NN0C
Brand
Eaton
GTIN
00782113622507
UPC
782113622507
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Motor control starter
Packaging
Weight per each
23.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Mounting
HORIZONTAL
NEMA Frame Size
NEMA Size 4
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat