C320KGT2 - Aux Cont For FRDM Size 00-2 A-K Top MTD 1NC

Eaton

  • $83.10 (Each)
  • $83.10 (Each)
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
C320KGT2
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT2
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 1NC Contacts, Top Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413570 / 00782113413570
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.10 (Each)
Resources
Images
 
 
C320KGT2 - Large Image
 
C320KGT2 - Large Image
 
C320KGT2 - Large Image
 
C320KGT2 - Small Image
Attachments
 
 
C320KGT2 - Specification Sheet
Other Links
 
 
C320KGT2 - Other
 
C320KGT2 - Other
 
C320KGT2 - Other
Brochures
 
 
C320KGT2 - Brochure
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
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 1NC
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ00-2, A-K Top MTD 1NC
extra long description
ETN C320KGT2 AUX CONT FRDM SZ00-2,
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NC contacts, Top mounting
Additional Information
Contact Configuration
1 NC
dimensions
1.9000 IN X 1.9000 IN X 2.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C320KGT2
GTIN
00782113413570
UPC
782113413570
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat