H2007B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

In-Stock: 4 available locally (Jonesboro, AR) (change location)
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
H2007B3
Manufacturer
Eaton
Manufacturer's Part Number
H2007B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 2.15A 2.6A 3.04A 3.49A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967530 / 00782113967530
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Stock Availability
Jonesboro
4 (Check another store)
Little Rock
5
All Stores
138
Resources
Images
 
 
H2007B3 - Small Image
 
H2007B3 - Large Image
 
H2007B3 - Large Image
 
H2007B3 - Large Image
Attachments
 
 
H2007B3 - Specification Sheet
Other Links
 
 
H2007B3 - Other
 
H2007B3 - Other
 
H2007B3 - Other
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
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2007B-3 FREEDOM HEATER COIL PA
Product Type
Freedom Heater Coil Pack
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z
Long Description
Eaton Freedom NEMA heater coil, Standard Trip, Class 20, NEMA, IEC, full load range 2.15A 2.6A 3.04A 3.49A Dial positions A B C D respectively, overload relay 32 or 75A
Additional Information
dimensions
1.8000 IN X 1.7000 IN X 3.3000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2007B-3
GTIN
00782113967530
UPC
782113967530
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 138

Location search:

* All prices subject to change.

Begin Live Chat