H2007B3 - Freedom Heater Coil Pack

Eaton

  • $130.38 (Each)
  • $130.38 (Each)

In-Stock: 6 available locally (Hobbs, NM) (change location)
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
H2007B3
Manufacturer
Eaton
Manufacturer's Part Number
H2007B-3
Description
Freedom Heater Coil Pack
Eaton Freedom Nema Heater Coil, Standard Trip, Class 20, Nema, IEC, Full Load Range 2.15A 2.6A 3.04A 3.49A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
782113967530 / 00782113967530
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.38 (Each)
Stock Availability
Hobbs
6 (Check another store)
Odessa
0
All Stores
156
Resources
Images
 
 
H2007B3 - Small Image
 
H2007B3 - Large Image
 
H2007B3 - Large Image
 
H2007B3 - Large Image
Attachments
 
 
H2007B3 - Specification Sheet
Other Links
 
 
H2007B3 - Other
 
H2007B3 - Other
 
H2007B3 - Other
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
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FREEDOM HEATER COIL PACK
extra long description
ETN H2007B-3 FREEDOM HEATER COIL PA
Product Type
Freedom Heater Coil Pack
Long Description
Eaton Freedom NEMA heater coil, Standard Trip, Class 20, NEMA, IEC, full load range 2.15A 2.6A 3.04A 3.49A Dial positions A B C D respectively, overload relay 32 or 75A
Special Features
Used with starter sizes 00-0 (Series C), Sizes 1-2, 5-8 (Series B), IEC Sizes A-F (Series C), IEC Sizes G-K (Series B), IEC Sizes P-X, Z
Additional Information
dimensions
1.8000 IN X 1.7000 IN X 3.3000 IN
Trip Type
Standard Trip, Class 20
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
H2007B-3
GTIN
00782113967530
UPC
782113967530
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater Coil
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 156

Location search:

* All prices subject to change.

Begin Live Chat