SVX010A24A1B2 - SVX9000 10HP 480V NEMA12 W/BR Chop Alfa PNL W/Conf

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SVX010A24A1B2
Manufacturer
Eaton
Manufacturer's Part Number
SVX010A2-4A1B2
Description
SVX9000 10HP 480V NEMA12 W/BR Chop Alfa PNL W/Conf
Eaton SVX Adjustable Frequency Drive, 10HP, Nema Type 12/IP54, 480V, FR5, Three-Phase, Emc H, Standard Software, A/N Keypad, Internal Brake Chopper, Varnished Boards
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
782116129614 / 00782116129614
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SVX010A24A1B2 - Large Image
 
SVX010A24A1B2 - Large Image
 
SVX010A24A1B2 - Large Image
 
SVX010A24A1B2 - Small Image
Attachments
 
 
SVX010A24A1B2 - Specification Sheet
Other Links
 
 
SVX010A24A1B2 - Other
 
SVX010A24A1B2 - Other
 
SVX010A24A1B2 - Other
 
SVX010A24A1B2 - Other
 
SVX010A24A1B2 - Other
Brochures
 
 
SVX010A24A1B2 - Brochure
Tech Bulletins
 
 
SVX010A24A1B2 - Tech Bulletin
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
SVX9000 10HP 480V NEMA12 W/BR CHOP ALFA PNL W/CONF
Long Description
Eaton SVX adjustable frequency drive, 10HP, NEMA Type 12/IP54, 480V, FR5, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Varnished Boards
Features
Demand more accurate speed control. Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX9000 is suitable for multiple motor drive systems and high-speed applications.
Product Type
SVX9000 10HP 480V N12 BC W/Conf Coat
extra long description
ETN SVX010A2-4A1B2 SVX9000 10HP 480
Additional Information
dimensions
8.4000 IN X 5.6000 IN X 16.5000 IN
keypad
Alphanumeric
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SVX010A2-4A1B2
GTIN
00782116129614
UPC
782116129614
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
IEC 61800-2,UL 508C,EN 61800-3 Level H,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat