CHFAFGF120PN - Type CH 3/4" Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka

Eaton

  • $76.12 (Each)
  • $76.12 (Each)

  • $1,522.40 (Per 20)
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
CHFAFGF120PN
Manufacturer
Eaton
Manufacturer's Part Number
CHFAFGF120PN
Description
Type CH 3/4" Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V Ac
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670007845 / 00786670007845
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.12 (Each)
Standard Packaging
$1,522.40 (Per 20)
Resources
Images
 
 
CHFAFGF120PN - Large Image
 
CHFAFGF120PN - Large Image
 
CHFAFGF120PN - Large Image
 
CHFAFGF120PN - Large Image
 
CHFAFGF120PN - Small Image
 
CHFAFGF120PN - Large Image
Other Links
 
 
CHFAFGF120PN - Other
 
CHFAFGF120PN - Other
 
CHFAFGF120PN - Other
 
CHFAFGF120PN - Other
Attachments
 
 
CHFAFGF120PN - Specification Sheet
Brochures
 
 
CHFAFGF120PN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120 V ac
amperage rating
20 A
Poles
Single-pole
Descriptions
extra long description
ETN CHFAFGF120PN Eaton CH arc fault
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Plug-On, 120 V ac
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI
Special Features
Plug-on neutral
Description
TYPE CH 3/4" AFCI/GFCI W/FLAG, 1P, 20A, 120V, 10KA
Additional Information
circuit breaker type
Ground Fault Circuit Breaker
Mounting Type
Plug-On
dimensions
3.0000 IN X 2.0000 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFAFGF120PN
GTIN
00786670007845
UPC
786670007845
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHFAFGF120PN.
Jump To:

Similar Items

Similar items are close alternatives to CHFAFGF120PN, though they may not be 100% alike.

Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breake...
  • Our Part #: CHFP120DF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHFP120DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,522.40) ·
CHFP120DF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$76.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat