CHU7N7N5GS - Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2

Eaton

  • $532.99 (Each)
  • $532.99 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU7N7N5GS
Manufacturer
Eaton
Manufacturer's Part Number
CHU7N7N5GS
Description
Unmetered Surf Pop (2) 5-20R2GFI (1) 6-20R2
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, Nema 6-20R2, 3, 3, 3, 125V, 125V, 250V
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114215753 / 00782114215753
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$532.99 (Each)
Resources
Other Links
 
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
 
CHU7N7N5GS - Other
Brochures
 
 
CHU7N7N5GS - Brochure
Images
 
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Large Image
 
CHU7N7N5GS - Small Image
Attachments
 
 
CHU7N7N5GS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9.5000
Height
17.1000
Depth
4.3000
Descriptions
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 5-20R2GFI, NEMA 6-20R2, 3, 3, 3, 125V, 125V, 250V
extra long description
ETN CHU7N7N5GS UM SURF POP (2) 5-20
Description
UNMETERED SURF POP (2) 5-20R2GFI (1) 6-20R2
Product Type
Um Surf Pop (2) 5-20R2GFI (1) 6-20R2
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Additional Information
dimensions
4.3000 IN X 9.5000 IN X 17.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU7N7N5GS
GTIN
00782114215753
UPC
782114215753
Taxonomies, Classifications, and Categories
Type
Pedestal mount unmetered
Category Description
RV Power Pedestals
Availability
Status
Inactive
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHU7N7N5GS.
Jump To:

Similar Items

Similar items are close alternatives to CHU7N7N5GS, though they may not be 100% alike.

Eaton Pedestal Mount Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Faul...
  • Our Part #: CHU9N9NKGS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHU9N9NKGS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($706.03) ·
CHU9N9NKGS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$706.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat