ECN5512CAEC1R63C - Pump Panel - 30A HMCP Nema 3R SZ 1 120VAC Coil Wit

Eaton

  • $4475.34 (Each)
  • $4,475.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5512CAEC1R63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN5512CAE-C1R63/C
Description
Pump Panel - 30A HMCP Nema 3R SZ 1 120VAC Coil Wit
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Wired For 480V, Nema 3R Steel Enclosure, Nema Size 1, 220/440V-240/480V Primary, 110V/50 HZ-120V/60 HZ Secondary, 4-20A Solid-State Relay Without Ground Fault, 30A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Nema Combination Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685547183 / 00786685547183
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,475.34 (Each)
Resources
Images
 
 
ECN5512CAEC1R63C - Large Image
 
ECN5512CAEC1R63C - Large Image
 
ECN5512CAEC1R63C - Small Image
Other Links
 
 
ECN5512CAEC1R63C - Other
 
ECN5512CAEC1R63C - Other
Brochures
 
 
ECN5512CAEC1R63C - Brochure
Attachments
 
 
ECN5512CAEC1R63C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 1
Descriptions
Product Type
PP 30A HMCP N3R SZ1 120V CL CPT
extra long description
ETN ECN5512CAE-C1R63/C PP 30A HMCP
Description
PUMP PANEL - 30A HMCP NEMA 3R SZ 1 120VAC COIL WIT
Long Description
Eaton Freedom Industrial Pump Panel, Circuit breaker disconnect, Wired for 480V, NEMA 3R steel enclosure, NEMA size 1, 220/440V-240/480V primary, 110V/50 Hz-120V/60 Hz secondary, 4-20A solid-state relay without ground fault, 30A breaker
Special Features
Wired for 480V
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Additional Information
dimensions
8.4700 IN X 18.8600 IN X 38.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN5512CAE-C1R63/C
GTIN
00786685547183
UPC
786685547183
Taxonomies, Classifications, and Categories
Type
Industrial Pump Panel
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed,OSHPD Certified
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat