-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
18 kW, 20 kW
- amperage rating
-
Used with DC1 and DA1 variable frequency drive
- Material, Color, and Finish
-
- Enclosure Material
-
ALUMINUM
- Color
-
Used with DC1 and DA1 variable frequency drive
- Descriptions
-
- Description
-
NEW 20KW AIR COOLED STANDBY GENERATOR 1 120/240V,
- Product Type
-
Egena20
- extra long description
-
ETN EGENA20
- Long Description
-
Air-cooled generator, EGENA series, 20/18 kW, Aluminum enclosure, 2016 Trim Kit
- Additional Information
-
- circuit breaker type
-
1.0000 IN X 1.0000 IN X 2.2300 IN
- included
-
Not Applicable
- Cord Type
-
Used with DC1 and DA1 variable frequency drive
- Manufacturer Information
-
- Manufacturers Part Number
-
EGENA20
- Brand
-
Eaton
- GTIN
-
00786679163887
- UPC
-
786679163887
- Taxonomies, Classifications, and Categories
-
- Category Description
-
GENERATOR SYSTEMS
- igcc
-
Eaton Crouse-Hinds
- Type
-
EGENX series
- Packaging
-
- Weight per each
-
451
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
CSA Certified;UL Listed;cUL Listed
- Application
-
Used with DC1 and DA1 variable frequency drive
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.