MBE2040B200BS - MTR-BRKR Euserc BR 20/40 CKT 200A MB Bottom Feed S

Eaton

  • $1592.87 (Each)
  • $1,592.87 (Each)
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
MBE2040B200BS
Manufacturer
Eaton
Manufacturer's Part Number
MBE2040B200BS
Description
MTR-BRKR Euserc BR 20/40 CKT 200A MB Bottom Feed S
Eaton Meter Breaker Euserc Type BR , CSR2200 Main Breaker, 200A, 120/240V, Ring, 20 Spaces, 40 Circuits, 10 Kaic, Surface Mounting, Box Size B, Aluminum Bus, Underground Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114849118 / 00782114849118
Weight per unit
51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,592.87 (Each)
Resources
Other Links
 
 
MBE2040B200BS - Other
Brochures
 
 
MBE2040B200BS - Brochure
Images
 
 
MBE2040B200BS - Large Image
 
MBE2040B200BS - Small Image
Tech Bulletins
 
 
MBE2040B200BS - Tech Bulletin
Attachments
 
 
MBE2040B200BS - Specification Sheet
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
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
MTR-BRKR EUSERC BR 20/40 CKT 200A MB BOTTOM FEED S
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR-BRKR, Euserc, BR, 20SP, 200A, MB, BTM, Surf
extra long description
ETN MBE2040B200BS Mtr-Brkr,EUSERC,B
Long Description
Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200A, 120/240V, Ring, 20 spaces, 40 circuits, 10 kAIC, Surface mounting, Box size B, Aluminum bus, Underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 43.3800 IN
Manufacturer Information
Manufacturers Part Number
MBE2040B200BS
Brand
Eaton
GTIN
00782114849118
UPC
782114849118
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
51
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat