PDG23M0080TFFL - PDG2 3P 80A 65KA/480V Fxfxtmtu

Eaton

  • $941.00 (Each)
  • $941.00 (Each)
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
PDG23M0080TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0080TFFL
Description
PDG2 3P 80A 65KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 80A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679862858 / 00786679862858
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$941.00 (Each)
Resources
Other Links
 
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
 
PDG23M0080TFFL - Other
Images
 
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Large Image
 
PDG23M0080TFFL - Small Image
360 Images
 
 
PDG23M0080TFFL - 360 Image
Brochures
 
 
PDG23M0080TFFL - Brochure
Attachments
 
 
PDG23M0080TFFL - Specification Sheet
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
600 VAC
Current Rating
80 A
Poles
Three-pole
Descriptions
Product Type
Power Defense Globally Rated, FR 2, 3P
Description
PDG2 3P 80A 65KA/480V FXFXTMTU
extra long description
ETN PDG23M0080TFFL Power Defense Gl
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 80A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Trip Type
T-M (Fxd-Fxd) TU
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23M0080TFFL
GTIN
00786679862858
UPC
786679862858
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Molded case circuit breaker
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
standard
CSA,CCC Marked,UL 489,IEC 60947-2,RoHS Compliant
Application
Vehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyAviationStationary Mach Equip In Factory - RoboticsVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PDG23M0080TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23M0080TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3080
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HFD3080
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,522.59) ·
HFD3080 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,522.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat