PRL1A3400X42C - PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit C

Eaton

  • $533.98 (Each)
  • $533.98 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL1A3400X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3400X42C
Description
PRL 1A Interior 208Y/120V 3PH 4W 400A 42 Circuit C
Interior, 400 A, 208Y/120 V, 44.45 CM Overall Height, 16.8910 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010036 / 00786687010036
Weight per unit
53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$533.98 (Each)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
PRL1A3400X42C - Small Image
 
PRL1A3400X42C - Large Image
 
PRL1A3400X42C - Large Image
Specifications Sheets
 
 
PRL1A3400X42C - Specification Sheet
Attachments
 
 
PRL1A3400X42C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Voltage Rating
208y/120 V
Number of Phases
3
Phase
3
amperage rating
400
Material, Color, and Finish
Bus Material
Copper
Descriptions
Product Type
Interior
Long Description
Interior, 400 A, 208y/120 V, 44.45 cm Overall Height, 16.8910 cm Overall Width, 15.24 cm Overall Depth, Copper Bus Material, 3 Phases, 5 lb/EA
Short Description
Interior, 42CKT, 400 A, 3 PH, Copper Bus, 44.45 cm H
Description
PRL 1A INTERIOR 208Y/120V 3PH 4W 400A 42 CIRCUIT C
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
extra long description
ETN PRL1A3400X42C 208Y/120V, 3PH, 4
Special Features
PRL1A
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
Overall Height
44.45 cm
Overall Width
16.8910 cm
Overall Depth
15.24 cm
Made in USA
yes
dimensions
66.5000 IN X 17.5000 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
PRL1A3400X42C
GTIN
00786687010036
UPC
786687010036
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL1A Panelboard
Availability
Status
Inactive
Packaging
Weight
5 lb/EA
Weight per each
53
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area