RL560WH6930 - *Discontinued* 6" Led Retro 30K 600LM 90cri

Halo

  • $24.89 (Each)
  • $24.89 (Each)
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
RL560WH6930
Manufacturer
Halo
Manufacturer's Part Number
RL560WH6930
Description
*Discontinued* 6" Led Retro 30K 600LM 90cri
00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|Halo RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|Cooperlighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|Halo - Cooper Lighting RL560WH6930|Halo - Recessed RL560WH6930
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690602 / 00080083690602
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.89 (Each)
Resources
Images
 
 
RL560WH6930 - Small Image
 
RL560WH6930 - Large Image
 
RL560WH6930 - Large Image
Attachments
 
 
RL560WH6930 - Specification Sheet
Installation Sheets
 
 
RL560WH6930 - Installation Sheet
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
120
amperage rating
5.625 IN Length 5.375 IN Width 1.125 IN Height
Wattage
8 W
Lamp Type
LED
Material, Color, and Finish
Style
5.625 IN Length 5.375 IN Width 1.125 IN Height
Descriptions
extra long description
ETNCL-CAN RL560WH6930 HALO RL56 WH
Description
*DISCONTINUED* 6" LED RETRO 30K 600LM 90CRI
Long Description
00080083690602|0080083|080083690602|08008369060|69060|RL560WH6930|HALO RL56 WH 600LM 90CRI 3000K, C&I, LD|Cooper Lighting RL560WH6930|CooperLighting RL560WH6930|Eaton / Cooper Lighting RL560WH6930|Eaton Cooper Lighting RL560WH6930|Eeton Cooper Lighting RL560WH6930|HALO - COOPER LIGHTING RL560WH6930|Halo - Recessed RL560WH6930
Special Features
5.625 IN Length 5.375 IN Width 1.125 IN Height
Product Type
Halo RL56 WH 600LM 90CRI 3000K, C&I, LD
Manufacturer Information
Manufacturers Part Number
RL560WH6930
Brand
HALO
sub brand
Prevail Series
GTIN
00080083690602
UPC
080083690602
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat